Skip Content

C3
FASCO

1/20 HP, HVAC Motor, Permanent Split Capacitor, 3200 Nameplate RPM, 115 Voltage, Frame 3.3

  • Item# 38N524
  • Mfr. Model# D218
  • Catalog Page# 52
  • UNSPSC# 26101602
1/20 HP, HVAC Motor, Permanent Split Capacitor, 3200 Nameplate RPM, 115 Voltage, Frame 3.3 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $209.50 / each

Get This Price

$167.60

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 4.72 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Single-phase PSC motor is designed for use in air-moving or mechanical applications, including fans, HVAC, pumps, and compressors. Includes capacitor.

View More

Technical Specs

  • Item HVAC Motor
  • Motor Application HVAC/R
  • Motor Sub Application Direct Drive Fan/Blower
  • Motor Design Permanent Split Capacitor
  • Motor Enclosure Design Totally Enclosed Fan-Cooled
  • Duty Continuous
  • HP 1/20
  • Nameplate RPM 3200
  • Voltage 115
  • Frame 3.3
  • Motor Service Factor 1.00
  • Full Load Amps 0.80
  • Hz 60
  • Motor Shaft Rotation CW/CCW
  • Ins. Class B
  • Max. Ambient Temp. 40 Degrees C
  • No. of Speeds 1
  • Motor Mounting Type Stud
  • Motor Bearings Ball
  • Motor Thermal Protection Auto
  • Body Dia. 3.3"
  • Shaft Dia. 5/16"
  • Shaft Length 2-1/4"
  • Length Less Shaft 4-3/8"
  • Mounting Stud Location 4/Shaft End
  • Stud/Base Mtg. Pattern 2-7/8 x 2-7/8"
  • Phase 1
  • Motor Shaft Design Flat
  • Application HVAC/R
  • RPM Range 3001-3600
  • Includes 4MFD/370 VAC Capacitor
  • Mounting Pattern 2-7/8 x 2-7/8
  • Capacitor Required Yes
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.