ST
FASCO

1/15 HP, HVAC Motor, Shaded Pole, 3000 Nameplate RPM, 230 Voltage, Frame 3.3

  • Item # 38N554
  • My Part #
  • Mfr. Model # D211
  • Catalog Page # 42
  • UNSPSC # 26101602
1/15 HP, HVAC Motor, Shaded Pole, 3000 Nameplate RPM, 230 Voltage, Frame 3.3 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $73.59 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 3.86 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Rugged, single-phase motor is designed for use in air-moving or mechanical applications, including fans, HVAC, pumps, and compressors.

View More

Technical Specs

  • Item HVAC Motor
  • Motor Design Shaded Pole
  • HP 1/15
  • RPM Range 1801-3000
  • No. of Speeds 1
  • Voltage 230
  • Motor Shaft Rotation CWLE
  • Motor Enclosure Design Open Dripproof
  • Motor Mounting Type Stud
  • Shaft Dia. 1/4"
  • Shaft Length 2-1/2"
  • Number of Shafts 1
  • Motor Thermal Protection Auto
  • Nameplate RPM 3000
  • Phase 1
  • Motor Application HVAC/R
  • Motor Sub Application Direct Drive Fan/Blower
  • Frame 3.3
  • Motor Bearings Sleeve
  • Full Load Amps 1.0
  • Duty Continuous
  • Motor Service Factor 1.00
  • Hz 60
  • Body Dia. 3.3"
  • Ins. Class A
  • Max. Ambient Temp. 40 Degrees C
  • Length Less Shaft 3-13/16"
  • Mounting Stud Location 2/Both Ends
  • Stud/Base Mtg. Pattern 2-7/8" x 2-7/8"
  • Motor Shaft Design Flat
  • Application HVAC/R
  • Mounting Pattern 2-7/8 x 2-7/8
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.