WG
FARIA

2" Black Aluminum Engine Voltmeter Gauge with 2-1/16" (53mm) Mounting Hole

  • Item # 45YT93
  • My Part #
  • Mfr. Model # VP0129
  • Catalog Page # N/A
  • UNSPSC # 41113637
2" Black Aluminum Engine Voltmeter Gauge with 2-1/16" (53mm) Mounting Hole close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Automotive Gauges

Product Details

Voltmeter keeps you aware of the condition of the battery charging system with no warm-up required. Features a plastic case for life-extending corrosion resistance and an anti-scratch glass lens.

View More

Technical Specs

  • Item Engine Voltmeter Gauge
  • Dial Range 14 to 32 Volts
  • Diameter 2"
  • Lens Scratch-Resistant Glass
  • Bezel Black Aluminum
  • Illumination Yes
  • Mounting Hole 2-1/16" (53mm)
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms