WV
FANTECH

Switch, Dryer Boosting

  • Item # 4YM38
  • My Part #
  • Mfr. Model # 139147
  • Catalog Page # 2951
  • UNSPSC # 39121506
Switch, Dryer Boosting close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Duct Pressure Switches

Product Details

This fantech® booster switch kit activates booster fan from an independent electrical circuit. Use where dryer duct runs exceed 25 ft. equivalent.

View More

Technical Specs

  • Item Air Sensing Switch
  • Type Pressure Sensing Switch Kit
  • Application Activates Booster Fan with Dryer
How can we improve our Technical Specifications?

Compliance and Restrictions

None