TP
FANTECH

Steel Inline Centrifugal Duct Fan, Fits Duct Dia. 18", Voltage 120V

  • Item # 6KVZ1
  • My Part #
  • Mfr. Model # FKD 18
  • Catalog Page # 2948
  • UNSPSC # 40101604
Steel Inline Centrifugal Duct Fan, Fits Duct Dia. 18", Voltage 120V close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,843.83 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 130.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This fantech® centrifugal in-line duct fan features an externally mounted wiring box and mixed flow impeller.

View More

Technical Specs

  • Item Inline Centrifugal Duct Fan
  • Housing Material Steel
  • Fits Duct Dia. 18"
  • Voltage 120V
  • Max. Amps 12.04
  • Max. Wattage 1411
  • Number of Speeds 1
  • Housing Dia. 22-1/8"
  • Length 21-3/4"
  • CFM @ Duct 4448
  • CFM @ 0.000-In. SP 4448
  • CFM @ 0.125-In. SP 4992
  • CFM @ 0.250-In. SP 4130
  • CFM @ 0.375-In. SP 3991
  • CFM @ 0.500-In. SP 3871
  • CFM @ 0.750-In. SP 3583
  • CFM @ 1.000-In. SP 3239
  • CFM @ 1.500-In. SP 2380
  • Max. Inlet Temp. 140 Degrees F
  • Inlet and Outlet Dia. 18"
  • Hz 60
  • Phase 1
  • Motor RPM 1600
  • Motor Enclosure Totally Enclosed
  • Bearing Type Sealed Ball
  • Flange Width 1-5/8"
  • Speed Control No
  • Housing Finish Galvanized
  • Mounting Position Horizontal or Vertical
  • Standards C-UL-US, AMCA
  • Includes Mounting Brackets
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.