TP
FANTECH

Steel Inline Bathroom Fan, Fits Duct Dia. 4", Voltage 120

  • Item # 45TU09
  • My Part #
  • Mfr. Model # PB 110L7
  • Catalog Page # N/A
  • UNSPSC # 40101604
Steel Inline Bathroom Fan, Fits Duct Dia. 4", Voltage 120 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $348.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 10.0 lbs.
Country of Origin Germany Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Inline Bathroom Fan
  • Housing Material Steel
  • Fits Duct Dia. 4"
  • Voltage 120
  • Max. Amps 0.18
  • Max. Wattage 20
  • Number of Speeds 1
  • Housing Dia. 8-1/2"
  • Length 11-3/8"
  • CFM @ Duct 139
  • CFM @ 0.000-In. SP 139
  • CFM @ 0.100-In. SP 127
  • CFM @ 0.125-In. SP 123
  • CFM @ 0.200-In. SP 113
  • CFM @ 0.250-In. SP 106
  • CFM @ 0.375-In. SP 88.9
  • CFM @ 0.400-In. SP 85
  • CFM @ 0.450-In. SP 79
  • CFM @ 0.500-In. SP 71
  • CFM @ 0.600-In. SP 56.8
  • CFM @ 0.750-In. SP 34
  • CFM @ 0.800-In. SP 26
  • CFM @ 1.000-In. SP 0
  • CFM @ 1.200-In. SP 0
  • CFM @ 1.500-In. SP 0
  • Max. Inlet Temp. 140 Degrees F
  • Inlet and Outlet Dia. 4"
  • Hz 60
  • Phase 1
  • Motor RPM 2886
  • Motor Enclosure IP44
  • Bearing Type Sealed Ball
  • Width 7-3/16"
  • Height 6-1/2"
  • Housing Finish Galvanized
  • Mounting Position Horizontal or Vertical
  • Standards UL, HVI
  • Includes Lighted Grille Can, Mounting Hardware, Grille Trim, 7W LED
  • Green Certification or Other Recognition ENERGY STAR
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is ENERGY STAR.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.