DV
FANTECH

Mounting Clamp, 12 In Duct

  • Item # 15W855
  • My Part #
  • Mfr. Model # FC 12-315
  • Catalog Page # N/A
  • UNSPSC # 40101503
Mounting Clamp, 12 In Duct close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Vent Adapters

Technical Specs

  • Item Duct Mounting Clamp
  • Duct Size (In.) 12-3/8
  • Height (In.) 12-3/8
  • Width (In.) 3
  • Construction Material Galvanized Steel
  • For Use With 12" Duct
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.