DV
FANTECH

Manual Damper, Wire Coil, 10 In. Dia.

  • Item # 15W860
  • My Part #
  • Mfr. Model # IG 10
  • Catalog Page # N/A
  • UNSPSC # 40101504
Manual Damper, Wire Coil, 10 In. Dia. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Duct Fan Accessories

Technical Specs

  • Item Manual Damper
  • Fits Duct Dia. 10"
  • Material Wire Coil
  • Color Silver
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Related Products