Skip Content

 
FANTECH

Inline Centrifugal Duct Fan

Inline Centrifugal Duct Fan close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Item Inline Centrifugal Duct Fan 
  • Number of Speeds
Housing Material
Please Select
Fits Duct Dia.
Please Select
Voltage
Please Select
Max. Amps
Please Select
Max. Wattage
Please Select
Housing Dia.
Please Select
Length
Please Select
Motor RPM
Please Select
CFM @ 0.000-In. SP
Please Select

Your Filters:

No Filters Selected
Select items to compare View Compare
21 Products
Compare /
Item #
Mfr.
Model #
Housing Material
Fits Duct Dia.
Voltage
Max. Amps
Max. Wattage
Housing Dia.
Length
Motor RPM
CFM @ 0.000-In. SP
Price
Qty
Please use Qty box to add item(s) to cart.
FG10XL
Galvanized Steel
10"
120V
1.96
211
13-3/8"
6-7/8"
3000
589

$304.25 / each

Enter location to check availability
Catalog Page #  3010 

List Price $304.25 / each

Technical Specs

  • Item Inline Centrifugal Duct Fan
  • Housing Material Galvanized Steel
  • Fits Duct Dia. 10"
  • Voltage 120V
  • Max. Amps 1.96
  • Max. Wattage 211
  • Number of Speeds 1
  • Housing Dia. 13-3/8"
  • Length 6-7/8"
  • Motor RPM 3000
  • CFM @ 0.000-In. SP 589
FG12XL
Galvanized Steel
12"
120V
3
326
16"
8-15/16"
3250
940

$434.00 / each

Enter location to check availability
Catalog Page #  3010 

List Price $434.00 / each

Technical Specs

  • Item Inline Centrifugal Duct Fan
  • Housing Material Galvanized Steel
  • Fits Duct Dia. 12"
  • Voltage 120V
  • Max. Amps 3
  • Max. Wattage 326
  • Number of Speeds 1
  • Housing Dia. 16"
  • Length 8-15/16"
  • Motor RPM 3250
  • CFM @ 0.000-In. SP 940
FKD12XL
Galvanized Steel
12"
120V
4.8
500
17-7/8"
18-7/8"
1700
2016

$826.00 / each

Enter location to check availability
Catalog Page #  3010 

List Price $826.00 / each

Technical Specs

  • Item Inline Centrifugal Duct Fan
  • Housing Material Galvanized Steel
  • Fits Duct Dia. 12"
  • Voltage 120V
  • Max. Amps 4.8
  • Max. Wattage 500
  • Number of Speeds 1
  • Housing Dia. 17-7/8"
  • Length 18-7/8"
  • Motor RPM 1700
  • CFM @ 0.000-In. SP 2016
FKD12
Galvanized Steel
12"
120V
4.86
531
14"
12-1/2"
1305

$631.50 / each

Enter location to check availability
Catalog Page #  3010 

List Price $631.50 / each

Technical Specs

  • Item Inline Centrifugal Duct Fan
  • Housing Material Galvanized Steel
  • Fits Duct Dia. 12"
  • Voltage 120V
  • Max. Amps 4.86
  • Max. Wattage 531
  • Number of Speeds 1
  • Housing Dia. 14"
  • Length 12-1/2"
  • CFM @ 0.000-In. SP 1305
FKD16
Galvanized Steel
16"
120V
6.39
742
19-3/4"
18-3/4"
1600
2952

$1,281.00 / each

Enter location to check availability
Catalog Page #  3010 

List Price $1,281.00 / each

Technical Specs

  • Item Inline Centrifugal Duct Fan
  • Housing Material Galvanized Steel
  • Fits Duct Dia. 16"
  • Voltage 120V
  • Max. Amps 6.39
  • Max. Wattage 742
  • Number of Speeds 1
  • Housing Dia. 19-3/4"
  • Length 18-3/4"
  • Motor RPM 1600
  • CFM @ 0.000-In. SP 2952
FG4
Galvanized Steel
4"
120V
0.19
20
8-3/4"
8-1/2"
2950
135

$200.25 / each

Enter location to check availability
Catalog Page #  3010 

List Price $200.25 / each

Technical Specs

  • Item Inline Centrifugal Duct Fan
  • Housing Material Galvanized Steel
  • Fits Duct Dia. 4"
  • Voltage 120V
  • Max. Amps 0.19
  • Max. Wattage 20
  • Number of Speeds 1
  • Housing Dia. 8-3/4"
  • Length 8-1/2"
  • Motor RPM 2950
  • CFM @ 0.000-In. SP 135
FG6
Galvanized Steel
6"
120V
0.68
74
11-3/8"
6-1/8"
2700
303

$181.00 / each

Enter location to check availability
Catalog Page #  3010 

List Price $181.00 / each

Technical Specs

  • Item Inline Centrifugal Duct Fan
  • Housing Material Galvanized Steel
  • Fits Duct Dia. 6"
  • Voltage 120V
  • Max. Amps 0.68
  • Max. Wattage 74
  • Number of Speeds 1
  • Housing Dia. 11-3/8"
  • Length 6-1/8"
  • Motor RPM 2700
  • CFM @ 0.000-In. SP 303
FG8XL
Galvanized Steel
8"
120V
1.45
157
13-3/8"
8"
2950
502

$255.75 / each

Enter location to check availability
Catalog Page #  3010 

List Price $255.75 / each

Technical Specs

  • Item Inline Centrifugal Duct Fan
  • Housing Material Galvanized Steel
  • Fits Duct Dia. 8"
  • Voltage 120V
  • Max. Amps 1.45
  • Max. Wattage 157
  • Number of Speeds 1
  • Housing Dia. 13-3/8"
  • Length 8"
  • Motor RPM 2950
  • CFM @ 0.000-In. SP 502
FKD 10
Steel
10"
120V
3.01
329
12-1/2"
15"
2700
910

$603.00 / each

Enter location to check availability
Catalog Page #  3010 

List Price $603.00 / each

Technical Specs

  • Item Inline Centrifugal Duct Fan
  • Housing Material Steel
  • Fits Duct Dia. 10"
  • Voltage 120V
  • Max. Amps 3.01
  • Max. Wattage 329
  • Number of Speeds 1
  • Housing Dia. 12-1/2"
  • Length 15"
  • Motor RPM 2700
  • CFM @ 0.000-In. SP 910
FKD 10XL
Steel
10"
120V
4.84
529
14"
15"
2850
1266

$694.50 / each

Enter location to check availability
Catalog Page #  3010 

List Price $694.50 / each

Technical Specs

  • Item Inline Centrifugal Duct Fan
  • Housing Material Steel
  • Fits Duct Dia. 10"
  • Voltage 120V
  • Max. Amps 4.84
  • Max. Wattage 529
  • Number of Speeds 1
  • Housing Dia. 14"
  • Length 15"
  • Motor RPM 2850
  • CFM @ 0.000-In. SP 1266
FKD 14
Steel
14"
120V
4.76
495
17-7/8"
17-1/4"
1700
2156

$857.50 / each

Enter location to check availability
Catalog Page #  3010 

List Price $857.50 / each

Technical Specs

  • Item Inline Centrifugal Duct Fan
  • Housing Material Steel
  • Fits Duct Dia. 14"
  • Voltage 120V
  • Max. Amps 4.76
  • Max. Wattage 495
  • Number of Speeds 1
  • Housing Dia. 17-7/8"
  • Length 17-1/4"
  • Motor RPM 1700
  • CFM @ 0.000-In. SP 2156
FKD 14XL
Steel
14"
120V
7.12
738
19-3/4"
20-1/4"
1550
2619

$1,486.00 / each

Enter location to check availability
Catalog Page #  3010 

List Price $1,486.00 / each

Technical Specs

  • Item Inline Centrifugal Duct Fan
  • Housing Material Steel
  • Fits Duct Dia. 14"
  • Voltage 120V
  • Max. Amps 7.12
  • Max. Wattage 738
  • Number of Speeds 1
  • Housing Dia. 19-3/4"
  • Length 20-1/4"
  • Motor RPM 1550
  • CFM @ 0.000-In. SP 2619
FKD 16XL
Steel
16"
120V
12.4
1421
22-1/8"
23-1/4"
1600
4274

$2,099.00 / each

Enter location to check availability
Catalog Page #  3010 

List Price $2,099.00 / each

This item requires special shipping, additional charges may apply.

Technical Specs

  • Item Inline Centrifugal Duct Fan
  • Housing Material Steel
  • Fits Duct Dia. 16"
  • Voltage 120V
  • Max. Amps 12.4
  • Max. Wattage 1421
  • Number of Speeds 1
  • Housing Dia. 22-1/8"
  • Length 23-1/4"
  • Motor RPM 1600
  • CFM @ 0.000-In. SP 4274
FKD 18XL
Steel
18"
230/460V
1873
22-1/4"
27-1/4"
1700
6236

$2,813.00 / each

Enter location to check availability
Catalog Page #  3010 

List Price $2,813.00 / each

This item requires special shipping, additional charges may apply.

Technical Specs

  • Item Inline Centrifugal Duct Fan
  • Housing Material Steel
  • Fits Duct Dia. 18"
  • Voltage 230/460V
  • Max. Wattage 1873
  • Number of Speeds 1
  • Housing Dia. 22-1/4"
  • Length 27-1/4"
  • Motor RPM 1700
  • CFM @ 0.000-In. SP 6236
FKD 18
Steel
18"
120V
12.04
1411
22-1/8"
21-3/4"
1600
4448

$2,126.00 / each

Enter location to check availability
Catalog Page #  3010 

List Price $2,126.00 / each

This item requires special shipping, additional charges may apply.

Technical Specs

  • Item Inline Centrifugal Duct Fan
  • Housing Material Steel
  • Fits Duct Dia. 18"
  • Voltage 120V
  • Max. Amps 12.04
  • Max. Wattage 1411
  • Number of Speeds 1
  • Housing Dia. 22-1/8"
  • Length 21-3/4"
  • Motor RPM 1600
  • CFM @ 0.000-In. SP 4448
FKD 20
Steel
20"
230/460V
3.73
2218
22-1/4"
27-3/4"
1750
6291

$2,839.00 / each

Enter location to check availability
Catalog Page #  3010 

List Price $2,839.00 / each

This item requires special shipping, additional charges may apply.

Technical Specs

  • Item Inline Centrifugal Duct Fan
  • Housing Material Steel
  • Fits Duct Dia. 20"
  • Voltage 230/460V
  • Max. Amps 3.73
  • Max. Wattage 2218
  • Number of Speeds 1
  • Housing Dia. 22-1/4"
  • Length 27-3/4"
  • Motor RPM 1750
  • CFM @ 0.000-In. SP 6291
FKD 8XL
Steel
8"
120V
2.99
327
12-1/2"
15-1/2"
2700
836

$580.50 / each

Enter location to check availability
Catalog Page #  3010 

List Price $580.50 / each

Technical Specs

  • Item Inline Centrifugal Duct Fan
  • Housing Material Steel
  • Fits Duct Dia. 8"
  • Voltage 120V
  • Max. Amps 2.99
  • Max. Wattage 327
  • Number of Speeds 1
  • Housing Dia. 12-1/2"
  • Length 15-1/2"
  • Motor RPM 2700
  • CFM @ 0.000-In. SP 836
FR250
Thermoplastic
10"
120V
2.4
241
13-1/4"
9-1/4"
2850
649

$298.25 / each

Enter location to check availability
Catalog Page #  3010 

List Price $298.25 / each

Technical Specs

  • Item Inline Centrifugal Duct Fan
  • Housing Material Thermoplastic
  • Fits Duct Dia. 10"
  • Voltage 120V
  • Max. Amps 2.4
  • Max. Wattage 241
  • Number of Speeds 1
  • Housing Dia. 13-1/4"
  • Length 9-1/4"
  • Motor RPM 2850
  • CFM @ 0.000-In. SP 649
FR100
Thermoplastic
4"
120V
0.18
19
9-1/2"
9-5/8"
2900
122

$155.75 / each

Enter location to check availability
Catalog Page #  3010 

List Price $155.75 / each

Technical Specs

  • Item Inline Centrifugal Duct Fan
  • Housing Material Thermoplastic
  • Fits Duct Dia. 4"
  • Voltage 120V
  • Max. Amps 0.18
  • Max. Wattage 19
  • Number of Speeds 1
  • Housing Dia. 9-1/2"
  • Length 9-5/8"
  • Motor RPM 2900
  • CFM @ 0.000-In. SP 122
FR150
Thermoplastic
6"
120V
0.67
71
11-3/4"
9-5/8"
2750
263

$204.25 / each

Enter location to check availability
Catalog Page #  3010 

List Price $204.25 / each

Technical Specs

  • Item Inline Centrifugal Duct Fan
  • Housing Material Thermoplastic
  • Fits Duct Dia. 6"
  • Voltage 120V
  • Max. Amps 0.67
  • Max. Wattage 71
  • Number of Speeds 1
  • Housing Dia. 11-3/4"
  • Length 9-5/8"
  • Motor RPM 2750
  • CFM @ 0.000-In. SP 263
FR225
Thermoplastic
8"
120V
1.35
137
13-1/4"
12-1/4"
3100
429

$311.25 / each

Enter location to check availability
Catalog Page #  3010 

List Price $311.25 / each

Technical Specs

  • Item Inline Centrifugal Duct Fan
  • Housing Material Thermoplastic
  • Fits Duct Dia. 8"
  • Voltage 120V
  • Max. Amps 1.35
  • Max. Wattage 137
  • Number of Speeds 1
  • Housing Dia. 13-1/4"
  • Length 12-1/4"
  • Motor RPM 3100
  • CFM @ 0.000-In. SP 429
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More

Alternate Search Terms