Skip Content

 
FANTECH

Inline Bathroom Fan

Inline Bathroom Fan close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Item Inline Bathroom Fan 
  • Housing Material Galvanized Steel 
  • Voltage 120V 
  • Number of Speeds
Fits Duct Dia.
Please Select
Max. Amps
Please Select
Max. Wattage
Please Select
Housing Dia.
Please Select
Length
Please Select
Motor RPM
Please Select
CFM @ 0.100-In. SP
Please Select
CFM @ 0.000-In. SP
Please Select

Your Filters:

No Filters Selected
Select items to compare View Compare
4 Products
Compare /
Item #
Mfr.
Model #
Fits Duct Dia.
Max. Amps
Max. Wattage
Housing Dia.
Length
Motor RPM
CFM @ 0.100-In. SP
CFM @ 0.000-In. SP
Price
Qty
Please use Qty box to add item(s) to cart.
PB270HV-2
4 and 6"
0.68
72
11-3/8"
8.13"
2700
287
303

$529.50 / each

Enter location to check availability
Catalog Page #  NA

Price $529.50 / each

Technical Specs

  • Item Inline Bathroom Fan
  • Housing Material Galvanized Steel
  • Fits Duct Dia. 4 and 6"
  • Voltage 120V
  • Max. Amps 0.68
  • Max. Wattage 72
  • Number of Speeds 1
  • Housing Dia. 11-3/8"
  • Length 8.13"
  • Motor RPM 2700
  • CFM @ 0.100-In. SP 287
  • CFM @ 0.000-In. SP 303
PB270H-2
4 and 6"
0.68
72
11-3/8"
8.13"
2700
287
303

$631.50 / each

Enter location to check availability
Catalog Page #  3688 

Price $631.50 / each

Technical Specs

  • Item Inline Bathroom Fan
  • Housing Material Galvanized Steel
  • Fits Duct Dia. 4 and 6"
  • Voltage 120V
  • Max. Amps 0.68
  • Max. Wattage 72
  • Number of Speeds 1
  • Housing Dia. 11-3/8"
  • Length 8.13"
  • Motor RPM 2700
  • CFM @ 0.100-In. SP 287
  • CFM @ 0.000-In. SP 303
BFRK 100
4"
0.19
20
8-3/4"
8.5"
3000
127
135

$362.00 / each

Enter location to check availability
Catalog Page #  3688 

Price $362.00 / each

Technical Specs

  • Item Inline Bathroom Fan
  • Housing Material Galvanized Steel
  • Fits Duct Dia. 4"
  • Voltage 120V
  • Max. Amps 0.19
  • Max. Wattage 20
  • Number of Speeds 1
  • Housing Dia. 8-3/4"
  • Length 8.5"
  • Motor RPM 3000
  • CFM @ 0.100-In. SP 127
  • CFM @ 0.000-In. SP 135
PB110H
4"
0.19
20
8-3/4"
8.5"
3000
127
135

$430.50 / each

Enter location to check availability
Catalog Page #  3688 

Price $430.50 / each

Technical Specs

  • Item Inline Bathroom Fan
  • Housing Material Galvanized Steel
  • Fits Duct Dia. 4"
  • Voltage 120V
  • Max. Amps 0.19
  • Max. Wattage 20
  • Number of Speeds 1
  • Housing Dia. 8-3/4"
  • Length 8.5"
  • Motor RPM 3000
  • CFM @ 0.100-In. SP 127
  • CFM @ 0.000-In. SP 135
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More