Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

FANTECH

Heated Air Curtain, 740 cfm, 51 dBA @ 10 Feet, Max. Door Width 3-1/4 ft., Max. Mounting Height 9 ft.

  • Item# 15W769
  • Mfr. Model# AS 4009/3~
  • Catalog Page# N/A
  • UNSPSC# 27131605
Heated Air Curtain, 740 cfm, 51 dBA @ 10 Feet, Max. Door Width 3-1/4 ft., Max. Mounting Height 9 ft. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Heated Air Curtain
  • Max. Door Width 3-1/4 ft.
  • Max. Mounting Height 9 ft.
  • Air Volume 740 cfm
  • dBA @ 10 Feet 51
  • Width 39"
  • Height 11"
  • Depth 9-1/2"
  • Number of Motors 1
  • Phase 3
  • Voltage 230
  • Max. Amps 50, 10 circuit switch
  • Air Velocity 100 to 4000 fpm
  • Heating kW 9
  • Hz 60
  • Housing Material Galvanized Steel, Powder Coated
  • Housing Color Silver
  • Motor Type External Rotor
  • Motor Enclosure Open
  • Motor HP 1/12
  • Max. RPM 1625
  • Number of Speeds 1
  • Standards cULus
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms