DV
FANTECH

Heat Recovery Ventilator, 120 V, 873 CFM

  • Item # 3HFH1
  • My Part #
  • Mfr. Model # SHR8005R
  • Catalog Page # N/A
  • UNSPSC # 40101501
Heat Recovery Ventilator, 120 V, 873 CFM close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Commercial & Residential Energy/Heat Recovery Ventilators (ERV/HRV)

• 120V, 60 Hz, 1-Phase Max. inlet temp.: 140°F
Reduce energy costs, provide fresh air, and help remove harmful contaminants. For indoor use. Units have 2 outlets and low-voltage dry contacts for remote controls.

View More

Technical Specs

  • Item Heat Recovery Ventilator
  • Type Fixed Plate Aluminum Core, Sensible Transfer
  • Number of Speeds 3
  • CFM @ 0.100-In. SP 873
  • CFM @ 0.200-In. SP 843
  • CFM @ 0.300-In. SP 813
  • CFM @ 0.400-In. SP 781
  • CFM @ 0.500-In. SP 754
  • CFM @ 0.600-In. SP 724
  • CFM @ 0.700-In. SP 694
  • CFM @ 0.800-In. SP 664
  • CFM @ 0.900-In. SP 634
  • CFM @ 1.000-In. SP 604
  • Efficiency 72%
  • Voltage 120
  • Hz 60
  • Phase 1
  • Max. Amps 5.4
  • Sensible Effectiveness (@ 32 F) 63%
  • Wiring Method Hard Wired
  • Motor Type Totally Enclosed Motorized Impellers
  • Max. Inlet Temp. (Deg. F) 140
  • Control Method Low, Med Standby Toggle Switch, External Low Voltage Dry Contacts for Remote Controls
  • Remote Control 3HFJ1, 3HFJ2, 3HFJ3 or 3HFJ4
  • Defrost Type By-Pass Module Provides Recirculation Mode
  • Height (In.) 35
  • Width (In.) 36-7/16
  • Length (In.) 36
  • Number of Inlets 3
  • Number of Outlets 2
  • Remarks All Duct Connections are 8" X 20"
  • Mounting Location Indoor
  • Housing Material 20 Gauge G90 Galvanized Steel with Antique White Baked Powder Coated
  • Manufacturers Warranty Length 3 yr. on Motor and Parts and Lifetime on Heat Recovery Core
  • Agency Compliance cCSAus Listed, AHRI Certified
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Related Products