Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
FANTECH

Heat Recovery Ventilator,120 V,1201 CFM

  • Item # 3HFG8
  • My Part #
  • Mfr. Model # SHR11004
  • Catalog Page # N/A
  • UNSPSC # 40101501
Heat Recovery Ventilator,120 V,1201 CFM close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Commercial & Residential Energy/Heat Recovery Ventilators (ERV/HRV)

• 120V, 60 Hz, 1-Phase Max. inlet temp.: 140°F
Reduce energy costs, provide fresh air, and help remove harmful contaminants. For indoor use. Units have 2 outlets and low-voltage dry contacts for remote controls.

View More

Technical Specs

  • Item Heat Recovery Ventilator
  • Type Fixed Plate Aluminum Core, Sensible Transfer
  • Number of Speeds 3
  • CFM @ 0.100-In. SP 1201
  • CFM @ 0.200-In. SP 1150
  • CFM @ 0.300-In. SP 1099
  • CFM @ 0.400-In. SP 1048
  • CFM @ 0.500-In. SP 997
  • CFM @ 0.600-In. SP 947
  • CFM @ 0.700-In. SP 896
  • CFM @ 0.800-In. SP 845
  • CFM @ 0.900-In. SP 794
  • CFM @ 1.000-In. SP 744
  • Efficiency 75%
  • Voltage 120
  • Hz 60
  • Phase 1
  • Max. Amps 11
  • Sensible Effectiveness (@ 32 F) 63%
  • Wiring Method Hard Wired
  • Motor Type Totally Enclosed Motorized Impellers
  • Max. Inlet Temp. (Deg. F) 140
  • Control Method Low, Med Standby Toggle Switch, External Low Voltage Dry Contacts for Remote Controls
  • Remote Control 3HFJ1, 3HFJ2, 3HFJ3 or 3HFJ4
  • Defrost Type Supply Fan Shut Down with Continuous Exhaust
  • Height (In.) 24
  • Width (In.) 51-7/16
  • Length (In.) 36-5/16
  • Number of Inlets 2
  • Number of Outlets 2
  • Remarks All Duct Connections are 8 X 20"
  • Mounting Location Indoor
  • Housing Material 20 Gauge G90 Galvanized Steel with Antique White Baked Powder Coated
  • Manufacturers Warranty Length 3 yr. on Motor and Parts and Lifetime on Heat Recovery Core
  • Agency Compliance cCSAus Listed, AHRI Certified
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products