Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

FANTECH

Heat Recovery Ventilator, 120 V, 792 CFM

  • Item# 3FNE1
  • Mfr. Model# SHR6904
  • Catalog Page# N/A
  • UNSPSC# 40101501
Heat Recovery Ventilator,120 V,792 CFM close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $3,304.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 225.0 lbs.
Country of Origin Canada Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

3-speed ventilator removes harmful contaminants and helps provide fresh air for workers in your facilities. Features 2 outlets and low-voltage dry contacts for remote controls.

View More

Technical Specs

  • Item Heat Recovery Ventilator
  • Type Fixed Plate Aluminum Core, Sensible Transfer
  • Number of Speeds 3
  • CFM @ 0.100-In. SP 792
  • CFM @ 0.200-In. SP 757
  • CFM @ 0.300-In. SP 721
  • CFM @ 0.400-In. SP 685
  • CFM @ 0.500-In. SP 650
  • CFM @ 0.600-In. SP 614
  • CFM @ 0.700-In. SP 578
  • CFM @ 0.800-In. SP 543
  • CFM @ 0.900-In. SP 507
  • CFM @ 1.000-In. SP 471
  • Efficiency 78%
  • Voltage 120
  • Hz 60
  • Phase 1
  • Max. Amps 5.5
  • Sensible Effectiveness (@ 32 F) 63%
  • Wiring Method Hard Wired
  • Motor Type Totally Enclosed Motorized Impellers
  • Max. Inlet Temp. (Deg. F) 140
  • Control Method Low, Med Standby Toggle Switch, External Low Voltage Dry Contacts for Remote Controls
  • Remote Control 3HFJ1, 3HFJ2, 3HFJ3 or 3HFJ4
  • Defrost Type Supply Fan Shut Down with Continuous Exhaust
  • Height (In.) 24
  • Width (In.) 36-5/16
  • Length (In.) 36-5/16
  • Number of Inlets 2
  • Number of Outlets 2
  • Remarks All Duct Connections are 8 X 14"
  • Mounting Location Indoor
  • Housing Material 20 Gauge G90 Galvanized Steel with Antique White Baked Powder Coated
  • Manufacturers Warranty Length 3 Years on Motor and Parts and Lifetime on Heat Recovery Core
  • Agency Compliance cCSAus Listed, AHRI Certified
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.