Skip Content
TP
FANTECH

Heat Recovery Ventilator,120 V,181 CFM

  • Item # 3FND8
  • My Part #
  • Mfr. Model # SHR1504
  • Catalog Page # N/A
  • UNSPSC # 40101501
Heat Recovery Ventilator,120 V,181 CFM close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $917.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 49.0 lbs.
Country of Origin Canada Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Commercial & Residential Energy/Heat Recovery Ventilators (ERV/HRV)

• 120V, 60 Hz, 1-Phase Max. inlet temp.: 140°F
Reduce energy costs, provide fresh air, and help remove harmful contaminants. For indoor use. Units have 2 outlets and low-voltage dry contacts for remote controls.

View More

Technical Specs

  • Item Heat Recovery Ventilator
  • Type Fixed Plate Aluminum Core, Sensible Transfer
  • Number of Speeds 3
  • CFM @ 0.100-In. SP 181
  • CFM @ 0.200-In. SP 170
  • CFM @ 0.300-In. SP 159
  • CFM @ 0.400-In. SP 149
  • CFM @ 0.500-In. SP 138
  • CFM @ 0.600-In. SP 128
  • CFM @ 0.700-In. SP 116
  • CFM @ 0.800-In. SP 104
  • CFM @ 0.900-In. SP 91
  • CFM @ 1.000-In. SP 77
  • Efficiency 74%
  • Voltage 120
  • Hz 60
  • Phase 1
  • Max. Amps 1.3
  • Sensible Effectiveness (@ 32 F) 77%
  • Wiring Method Includes 3 Ft Power Cord with 3-prong Grounded Molded Plug
  • Motor Type Totally Enclosed Motorized Impellers
  • Max. Inlet Temp. (Deg. F) 140
  • Control Method Low, Med Standby Toggle Switch, External Low Voltage Dry Contacts for Remote Controls
  • Remote Control 3HFJ1, 3HFJ2, 3HFJ3 or 3HFJ4
  • Defrost Type Supply Fan Shut Down with Continuous Exhaust
  • Height (In.) 16-1/8
  • Width (In.) 17-3/8
  • Length (In.) 23-1/2
  • Number of Inlets 2
  • Number of Outlets 2
  • Remarks All Duct Connections are 6" Round
  • Mounting Location Indoor
  • Housing Material 24 Gauge G90 Galvanized Steel with Antique White Baked Powder Coated
  • Manufacturers Warranty Length 7 Years on Motor, 5 Years Parts and Lifetime on Heat Recovery Core
  • Agency Compliance cCSAus Listed, HVI Certified
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.