Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
FANTECH

Heat Recovery Ventilator,120V,782 CFM

  • Item # 15W888
  • My Part #
  • Mfr. Model # SHR 6905R
  • Catalog Page # N/A
  • UNSPSC # 40101501
Heat Recovery Ventilator,120V,782 CFM close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Heat Recovery Ventilator
  • Number of Speeds 3
  • CFM @ 0.100-In. SP 782
  • CFM @ 0.200-In. SP 764
  • CFM @ 0.300-In. SP 711
  • CFM @ 0.400-In. SP 685
  • CFM @ 0.500-In. SP 654
  • CFM @ 0.600-In. SP 607
  • CFM @ 0.700-In. SP 578
  • CFM @ 0.800-In. SP 519
  • CFM @ 0.900-In. SP 504
  • CFM @ 1.000-In. SP 482
  • Efficiency 78
  • Voltage 120
  • Hz 60
  • Phase 1
  • Max. Amps 5.5
  • Sensible Effectiveness (@ 32 F) 78
  • Wiring Method Plug
  • Motor Type External Rotor
  • Max. Inlet Temp. (Deg. F) 140
  • Control Method Low Voltage
  • Defrost Type Recirculation
  • Height (In.) 24-13/32
  • Width (In.) 35-13/16
  • Length (In.) 46-1/2
  • Mounting Location Vertical
  • Housing Material Galvanized Steel, Baked Powder Coated
  • Manufacturers Warranty Length Motor 7 yr., Electrical Components 5 yr.
  • Agency Compliance AHRI Certified, cCSAus
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products