Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TP
FANTECH

Heat Recovery Ventilator, 120V, 268 CFM

  • Item# 15W886
  • Mfr. Model# SHR 3005R
  • Catalog Page# N/A
  • UNSPSC# 40101501
Heat Recovery Ventilator,120V,268 CFM close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $2,152.00 / each

Activate Now

to save with

Select AdvantageSM

This item requires 
special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 125.0 lbs.
Country of Origin Canada Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Heat Recovery Ventilator
  • Number of Speeds 3
  • CFM @ 0.100-In. SP 268
  • CFM @ 0.200-In. SP 262
  • CFM @ 0.300-In. SP 246
  • CFM @ 0.400-In. SP 231
  • CFM @ 0.500-In. SP 219
  • CFM @ 0.600-In. SP 204
  • CFM @ 0.700-In. SP 196
  • CFM @ 0.800-In. SP 188
  • CFM @ 1.000-In. SP 163
  • Efficiency 92
  • Voltage 120
  • Hz 60
  • Phase 1
  • Max. Amps 2.7
  • Sensible Effectiveness (@ 32 F) 91
  • Total Recovery Efficiency (@ 95 F) 18
  • Latent Effectiveness (@ 95 F) 18
  • Wiring Method Plug
  • Motor Type External Rotor
  • Max. Inlet Temp. (Deg. F) 140
  • Control Method Low Voltage
  • Defrost Type Recirculation
  • Height (In.) 22-1/8
  • Width (In.) 17-3/8
  • Length (In.) 53-1/8
  • Mounting Location Vertical
  • Housing Material Galvanized Steel, Baked Powder Coated
  • Manufacturers Warranty Length Motor 7 Years, Electrical Components 5 Years
  • Agency Compliance HVI, cCSAus
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.