Skip Content

NC
FANTECH

Galvanized Steel Centrifugal Inline Duct Fan, Fits Duct Dia. 12", Voltage 120V

  • Item # 22N756
  • My Part #
  • Mfr. Model # FG 12 EC
  • Catalog Page # 3010
  • UNSPSC # 40101604
Centrifugal Inline Duct Fan,12 In. Dia. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $623.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 16.1 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This fantech® prewired centrifugal in-line duct fan features lower sound levels than comparable surface-mounted fans. Galvanized steel fan is designed with airtight housing, an externally-mounted wiring box, and backward curved impeller.

View More

Technical Specs

  • Item Centrifugal Inline Duct Fan
  • Housing Material Galvanized Steel
  • Fits Duct Dia. 12"
  • Voltage 120V
  • Max. Amps 0.95
  • Max. Wattage 136
  • Number of Speeds 1
  • Housing Dia. 16"
  • Length 8-15/16"
  • CFM @ Duct 600
  • CFM @ 0.000-In. SP 633
  • CFM @ 0.125-In. SP 616
  • CFM @ 0.200-In. SP 621
  • CFM @ 0.250-In. SP 594
  • CFM @ 0.375-In. SP 582
  • CFM @ 0.400-In. SP 600
  • CFM @ 0.500-In. SP 560
  • CFM @ 0.600-In. SP 577
  • CFM @ 0.750-In. SP 515
  • CFM @ 0.800-In. SP 542
  • CFM @ 1.000-In. SP 467
  • CFM @ 1.500-In. SP 379
  • Max. Inlet Temp. 140 Degrees F
  • Inlet and Outlet Dia. 12"
  • Hz 60
  • Phase 1
  • Motor RPM 2665
  • Motor Enclosure 44 IP
  • Bearing Type Ball
  • Flange Width 1-13/16"
  • Speed Control Yes
  • Housing Finish G90
  • Mounting Position Horizontal or Vertical
  • Green Certification or Other Recognition ENERGY STAR
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is ENERGY STAR.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.