FANTECH Direct Driven Downblast Ventilators with Motor and Drive Package

6 products found with these common attributes:
  • Brand FANTECH
  • Item - Roof Ventilators Downblast Ventilator
  • Drive Package With Motor Included Yes
  • Duty Rating - Roof Ventilators Standard
  • Drive Type - Roof Ventilators Direct Drive
  • Number of Speeds 1
  • Voltage - Roof Ventilators 115
  • Phase 1
Narrow your results by
Mounting Location - Roof Ventilators
Please Select
Base Square Size - Roof Ventilators
Please Select
CFM @ 0.000-In. SP
Please Select
Wheel Dia.
Please Select
Select items to compare View Compare
Compare / Item #
Mfr. Model #
Mounting Location - Roof Ventilators
Base Square Size - Roof Ventilators
CFM @ 0.000-In. SP
Wheel Dia.
Price
Qty
Please use Qty box to add item(s) to cart.
5-3/16
REC 54
Roof, Wall
15-1/2" x 15-1/2"
116
5-3/16"

$133.74 / each

Enter location to check availability
Catalog Page #  NA

Clearance Price $133.74 / each

Web Price $331.00

Technical Specs

  • Item - Roof Ventilators Downblast Ventilator
  • Drive Package With Motor Included Yes
  • Duty Rating - Roof Ventilators Standard
  • Drive Type - Roof Ventilators Direct Drive
  • Mounting Location - Roof Ventilators Roof, Wall
  • Number of Speeds 1
  • Voltage - Roof Ventilators 115
  • Base Square Size - Roof Ventilators 15-1/2" x 15-1/2"
  • CFM @ 0.000-In. SP 116
  • Wheel Dia. 5-3/16"
  • Phase 1
7-1/2
REC 6
Roof, Wall
15-1/2" x 15-1/2"
227
7-1/2"

$338.00 / each

Enter location to check availability
Catalog Page #  NA

Web Price $338.00 / each

Technical Specs

  • Item - Roof Ventilators Downblast Ventilator
  • Drive Package With Motor Included Yes
  • Duty Rating - Roof Ventilators Standard
  • Drive Type - Roof Ventilators Direct Drive
  • Mounting Location - Roof Ventilators Roof, Wall
  • Number of Speeds 1
  • Voltage - Roof Ventilators 115
  • Base Square Size - Roof Ventilators 15-1/2" x 15-1/2"
  • CFM @ 0.000-In. SP 227
  • Wheel Dia. 7-1/2"
  • Phase 1
7-1/2
RE 6
Roof, Wall
15-1/2" x 15-1/2"
227
7-1/2"

$332.00 / each

Enter location to check availability
Catalog Page #  NA

Web Price $332.00 / each

Technical Specs

  • Item - Roof Ventilators Downblast Ventilator
  • Drive Package With Motor Included Yes
  • Duty Rating - Roof Ventilators Standard
  • Drive Type - Roof Ventilators Direct Drive
  • Mounting Location - Roof Ventilators Roof, Wall
  • Number of Speeds 1
  • Voltage - Roof Ventilators 115
  • Base Square Size - Roof Ventilators 15-1/2" x 15-1/2"
  • CFM @ 0.000-In. SP 227
  • Wheel Dia. 7-1/2"
  • Phase 1
8-19/32
REC 8XL
20" x 20"
409
8-19/32"

$461.23 / each

Enter location to check availability
Catalog Page #  NA

Clearance Price $461.23 / each

Web Price $485.50

Technical Specs

  • Item - Roof Ventilators Downblast Ventilator
  • Drive Package With Motor Included Yes
  • Duty Rating - Roof Ventilators Standard
  • Drive Type - Roof Ventilators Direct Drive
  • Number of Speeds 1
  • Voltage - Roof Ventilators 115
  • Base Square Size - Roof Ventilators 20" x 20"
  • CFM @ 0.000-In. SP 409
  • Wheel Dia. 8-19/32"
  • Phase 1
8-19/32
RE 8XL
20" x 20"
409
8-19/32"

$453.63 / each

Enter location to check availability
Catalog Page #  NA

Clearance Price $453.63 / each

Web Price $477.50

Technical Specs

  • Item - Roof Ventilators Downblast Ventilator
  • Drive Package With Motor Included Yes
  • Duty Rating - Roof Ventilators Standard
  • Drive Type - Roof Ventilators Direct Drive
  • Number of Speeds 1
  • Voltage - Roof Ventilators 115
  • Base Square Size - Roof Ventilators 20" x 20"
  • CFM @ 0.000-In. SP 409
  • Wheel Dia. 8-19/32"
  • Phase 1
10
REC 10XL
20" x 20"
753
10"

$750.50 / each

Enter location to check availability
Catalog Page #  NA

Clearance Price $750.50 / each

Web Price $790.00

Technical Specs

  • Item - Roof Ventilators Downblast Ventilator
  • Drive Package With Motor Included Yes
  • Duty Rating - Roof Ventilators Standard
  • Drive Type - Roof Ventilators Direct Drive
  • Number of Speeds 1
  • Voltage - Roof Ventilators 115
  • Base Square Size - Roof Ventilators 20" x 20"
  • CFM @ 0.000-In. SP 753
  • Wheel Dia. 10"
  • Phase 1
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More