Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

FANTECH

10-1/4" x 6" x 13" 120V Exterior Mount Exhaust Ventilator

  • Item# 15W781
  • Mfr. Model# PBW110F
  • Catalog Page# 3692
  • UNSPSC# 40101502
10-1/4" x 6" x 13" 120V Exterior Mount Exhaust Ventilator close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Exhaust Ventilator
  • Type Exterior Mount
  • Fits Duct Dia. (In.) 4
  • CFM @ 0.100-In. SP 120
  • CFM @ 0.200-In. SP 112
  • CFM @ 0.400-In. SP 83
  • CFM @ 0.600-In. SP 37
  • Voltage 120
  • Hz 60
  • Phase 1
  • Amps .17
  • Max. Inlet Temp. (Deg. F) 140
  • Housing Height (In.) 13
  • Housing Width (In.) 10-1/4
  • Housing Depth (In.) 6
  • Housing Material Galvanized Steel
  • Housing Finish Powder Coated
  • Mounting Location Outside Wall
  • Agency Compliance HVI, cULus, cCSAus, UL Listed For Wet Locations, Energy Star
  • Includes Ceiling Grill with Flourescent Light
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None