Skip Content

 
FANTECH

Exhaust Fan Kit

Exhaust Fan Kit close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Item Exhaust Fan Kit 
  • Housing Material Galvanized Steel 
  • Voltage 120V 
  • Number of Speeds
Fits Duct Dia.
Please Select
Max. Amps
Please Select
Max. Wattage
Please Select
Housing Dia.
Please Select
Length
Please Select
Motor RPM
Please Select
CFM @ 0.100-In. SP
Please Select
CFM @ 0.000-In. SP
Please Select

Your Filters:

No Filters Selected
Select items to compare View Compare
4 Products
Compare /
Item #
Mfr.
Model #
Fits Duct Dia.
Max. Amps
Max. Wattage
Housing Dia.
Length
Motor RPM
CFM @ 0.100-In. SP
CFM @ 0.000-In. SP
Price
Qty
Please use Qty box to add item(s) to cart.
PB270-2
4 and 6"
0.68
72
11-3/8"
8"
2700
303

$400.75 / each

Enter location to check availability
Catalog Page #  3688 

Price $400.75 / each

Technical Specs

  • Item Exhaust Fan Kit
  • Housing Material Galvanized Steel
  • Fits Duct Dia. 4 and 6"
  • Voltage 120V
  • Max. Amps 0.68
  • Max. Wattage 72
  • Number of Speeds 1
  • Housing Dia. 11-3/8"
  • Length 8"
  • Motor RPM 2700
  • CFM @ 0.000-In. SP 303
PB110
4"
0.19
20
8-3/4"
8-1/2"
3000
135

$278.75 / each

Enter location to check availability
Catalog Page #  3688 

Price $278.75 / each

Technical Specs

  • Item Exhaust Fan Kit
  • Housing Material Galvanized Steel
  • Fits Duct Dia. 4"
  • Voltage 120V
  • Max. Amps 0.19
  • Max. Wattage 20
  • Number of Speeds 1
  • Housing Dia. 8-3/4"
  • Length 8-1/2"
  • Motor RPM 3000
  • CFM @ 0.000-In. SP 135
PB190
6"
0.6
66
11-3/8"
8"
2450
232

$353.50 / each

Enter location to check availability
Catalog Page #  3688 

Price $353.50 / each

Technical Specs

  • Item Exhaust Fan Kit
  • Housing Material Galvanized Steel
  • Fits Duct Dia. 6"
  • Voltage 120V
  • Max. Amps 0.6
  • Max. Wattage 66
  • Number of Speeds 1
  • Housing Dia. 11-3/8"
  • Length 8"
  • Motor RPM 2450
  • CFM @ 0.000-In. SP 232
PB370-2
6"
1.02
120
13-1/8"
8-5/8"
2350
394
418

$520.00 / each

Enter location to check availability
Catalog Page #  3688 

Price $520.00 / each

Technical Specs

  • Item Exhaust Fan Kit
  • Housing Material Galvanized Steel
  • Fits Duct Dia. 6"
  • Voltage 120V
  • Max. Amps 1.02
  • Max. Wattage 120
  • Number of Speeds 1
  • Housing Dia. 13-1/8"
  • Length 8-5/8"
  • Motor RPM 2350
  • CFM @ 0.100-In. SP 394
  • CFM @ 0.000-In. SP 418
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More