Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

FANTECH

Energy Recovery Ventilator.120 V, 285 CFM

  • Item# 3HFH6
  • Mfr. Model# SER3204N
  • Catalog Page# N/A
  • UNSPSC# 40101501
Energy Recovery Ventilator.120 V,285 CFM close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Commercial & Residential Energy/Heat Recovery Ventilators (ERV/HRV)

• 120V, 60 Hz, 1-Phase Max. inlet temp.: 140°F
Reduce energy costs, provide fresh air, and help remove harmful contaminants. For indoor use. Units have 2 outlets and low-voltage dry contacts for remote controls.

View More

Technical Specs

  • Item Energy Recovery Ventilator
  • Type Fixed Plate Enthalpy Core, Latent and Sensible Transfer
  • Number of Speeds 3
  • CFM @ 0.100-In. SP 285
  • CFM @ 0.200-In. SP 262
  • CFM @ 0.300-In. SP 246
  • CFM @ 0.400-In. SP 231
  • CFM @ 0.500-In. SP 219
  • CFM @ 0.600-In. SP 204
  • CFM @ 0.700-In. SP 173
  • CFM @ 0.800-In. SP 154
  • CFM @ 0.900-In. SP 135
  • CFM @ 1.000-In. SP 118
  • Efficiency 76%
  • Voltage 120
  • Hz 60
  • Phase 1
  • Max. Amps 2.5
  • Sensible Effectiveness (@ 32 F) 76%
  • Total Recovery Efficiency (@ 95 F) 54%
  • Wiring Method Includes 3 Ft Power Cord with 3-prong Grounded Molded Plug
  • Motor Type Totally Enclosed Motorized Impellers
  • Max. Inlet Temp. (Deg. F) 140
  • Control Method Low, Med Standby Toggle Switch, External Low Voltage Dry Contacts for Remote Controls
  • Remote Control 3HFJ2 or 3HFJ3
  • Height (In.) 20-1/2
  • Width (In.) 25-3/8
  • Length (In.) 27-7/8
  • Number of Inlets 2
  • Number of Outlets 2
  • Remarks All Duct Connections are 8" Round
  • Mounting Location Indoor
  • Housing Material 22 Gauge G90 Galvanized Steel with Antique White Baked Powder Coated
  • Manufacturers Warranty Length 7 Years on Motor, 5 Years All Other Parts Including Energy Recovery Core
  • Agency Compliance cCSAus Listed
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms