TP
FANTECH

Blower, Inline, D/D, 309 CFM, 230 V

  • Item # 6KVZ9
  • My Part #
  • Mfr. Model # FRD 12-6-230
  • Catalog Page # N/A
  • UNSPSC # 40101601
Blower, Inline, D/D, 309 CFM, 230 V close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $342.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 17.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Centrifugal in-line duct blower are specifically designed to provide a maximum amount of power in a minimum amount of space. Mounts at any angle and has a hinged door for easy access to motor and wiring connections.

View More

Technical Specs

  • Item Inline Duct Blower
  • Type Direct Drive Centrifugal
  • Wheel Dia. (In.) 12
  • CFM @ 0.000-In. SP 275
  • CFM @ 0.125-In. SP 287
  • CFM @ 0.250-In. SP 240
  • CFM @ 0.375-In. SP 238
  • CFM @ 0.500-In. SP 210
  • CFM @ 0.750-In. SP 180
  • CFM @ 1.000-In. SP 143
  • CFM @ 1.250-In. SP 101
  • CFM @ 1.500-In. SP 75
  • CFM @ 2.000-In. SP ---
  • Sones @ 0.500-In. SP @ 5 Ft. 10.9
  • Blower RPM 2700
  • Max. Inlet Temp. (Deg. F) 140
  • Voltage 230
  • Hz 60
  • Phase 1
  • Full Load Amps 0.35
  • Motor RPM 2550
  • Bearing Type Sealed Ball
  • Motor Type Permanent Split Capacitor
  • Motor Enclosure Totally Enclosed Nonventilated
  • Height (In.) 7-5/8
  • Width (In.) 13-5/8
  • Max. Depth (In.) 15-3/4
  • Outlet Height (In.) 5-7/8
  • Outlet Width (In.) 11-7/8
  • Inlet Width (In.) 11-7/8
  • Inlet Height (In.) 5-7/8
  • Housing Material Galvanized Steel
  • Wheel Type Backward Curve
  • Wheel Material Plastic
  • Includes Integral Duct Flanges
  • Agency Compliance cULus, AMCA Air & Sound Compliant
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.