DV
FANTECH

Air Cleaner, HEPA, Duct Mounted

  • Item # 15W905
  • My Part #
  • Mfr. Model # DM 3000P
  • Catalog Page # N/A
  • UNSPSC # 40161602
Air Cleaner, HEPA,  Duct Mounted close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Air Cleaners

Technical Specs

  • Item Air Cleaner
  • Type HEPA,Duct Mounted
  • Mount Vertical
  • Number of Speeds 1
  • Air Flow (CFM) 240
  • MERV 17
  • Filter Efficiency (%) 99.97
  • Filter Rating (Microns) .03
  • Voltage 120
  • Hz 60
  • Phase 1
  • Amps AC 1.0
  • Watts 115
  • Height (In.) 20
  • Width (In.) 16
  • Depth (In.) 10-1/2
  • Dia. (In.) 5 x 10
  • Duct Height (In.) 5
  • Duct Width (In.) 10
  • Finish Baked Powder Coated
  • Color Beige
  • Includes Filters
  • Cord Length (Ft.) 5
  • Agency Compliance cCSAus
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Related Products