DV
FANTECH

25-3/16" x 25-3/16" 115VACV Standard Duty Exhaust Fan with 20" Blade Dia.

  • Item # 15W707
  • My Part #
  • Mfr. Model # FADE 20-4
  • Catalog Page # N/A
  • UNSPSC # 40101502
25-3/16" x 25-3/16" 115VACV Standard Duty Exhaust Fan with 20" Blade Dia. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Exhaust Fan
  • Type Standard Duty
  • Blade Dia. 20"
  • CFM @ 0.000-In. SP 4949
  • CFM @ 0.125-In. SP 4615
  • CFM @ 0.250-In. SP 4274
  • CFM @ 0.375-In. SP 3917
  • CFM @ 0.500-In. SP 3445
  • Fan Voltage 115VAC
  • Exhaust/Supply Fan Item Exhaust Fan
  • Hz 60
  • Phase 1
  • Full Load Amps 8.39
  • Exhaust/Supply Fan Motor HP 1-7/32
  • Motor Type External Rotor
  • Motor Enclosure Totally Enclosed
  • Motor Insulation Class B
  • Bearing Type Ball
  • Motor RPM 1450
  • Watts 916
  • Max. Ambient Temp. (F) 100
  • Height (In.) 25-3/16
  • Width (In.) 25-3/16
  • Max. Depth (In.) 4-1/2
  • Outside Dia. (In.) 25-3/16
  • Inside Dia. (In.) 20
  • Flange Width (In.) 4-11/16
  • Venturi Depth (In.) 4-1/2
  • Venturi Clearance Dia. (In.) 1/2
  • Mounting Position Any
  • Frame Material Steel
  • Frame Finish Powder Coated
  • Guard Material Steel
  • Wire Guard Finish Powder Coated
  • Propeller Material Steel
  • Number of Blades 7
  • Agency Compliance cCSAus, AMCA
  • Dimension A (In.) 25-3/16
  • Dimension B (In.) 4-1/2
  • Dimension C (In.) 24-1/4
  • Dimension D (In.) 20-1/2
  • Dimension E (In.) 3/8
  • Dimension F (In.) 26
How can we improve our Technical Specifications?

Compliance and Restrictions

None