Skip Content

TP
FANTECH

25-3/16" x 25-3/16" 115VACV Standard Duty Exhaust Fan with 20" Blade Dia.

  • Item # 15W706
  • My Part #
  • Mfr. Model # FADE 20-6
  • Catalog Page # N/A
  • UNSPSC # 40101502
25-3/16" x 25-3/16" 115VACV Standard Duty Exhaust Fan with 20" Blade Dia. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $988.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 45.0 lbs.
Country of Origin Germany Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Exhaust Fan
  • Type Standard Duty
  • Blade Dia. 20"
  • CFM @ 0.000-In. SP 3693
  • CFM @ 0.125-In. SP 3279
  • CFM @ 0.250-In. SP 2775
  • CFM @ 0.375-In. SP 1429
  • Fan Voltage 115VAC
  • Exhaust/Supply Fan Item Exhaust Fan
  • Hz 60
  • Phase 1
  • Full Load Amps 3.98
  • Exhaust/Supply Fan Motor HP 37/64
  • Motor Type External Rotor
  • Motor Enclosure Totally Enclosed
  • Motor Insulation Class B
  • Bearing Type Ball
  • Motor RPM 1100
  • Watts 435
  • Max. Ambient Temp. (F) 100
  • Height (In.) 25-3/16
  • Width (In.) 25-3/16
  • Max. Depth (In.) 4-1/2
  • Outside Dia. (In.) 25-3/16
  • Inside Dia. (In.) 20
  • Flange Width (In.) 4-11/16
  • Venturi Depth (In.) 4-1/2
  • Venturi Clearance Dia. (In.) 1/2
  • Mounting Position Any
  • Frame Material Steel
  • Frame Finish Powder Coated
  • Guard Material Steel
  • Wire Guard Finish Powder Coated
  • Propeller Material Steel
  • Number of Blades 7
  • Agency Compliance cCSAus, AMCA
  • Dimension A (In.) 25-3/16
  • Dimension B (In.) 4-1/2
  • Dimension C (In.) 24-1/4
  • Dimension D (In.) 20-1/2
  • Dimension E (In.) 3/8
  • Dimension F (In.) 26
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.