Skip Content

DV
FANTECH

10" x 7" Galvanized Steel Roof Cap with 13-3/4 Flange Size (In.)

  • Item # 15W865
  • My Part #
  • Mfr. Model # RC 6
  • Catalog Page # N/A
  • UNSPSC # 40101503
10" x 7" Galvanized Steel Roof Cap with 13-3/4 Flange Size (In.) close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Vent Caps

Technical Specs

  • Item Roof Cap
  • Fits Duct Size (In.) 6
  • Flange Size (In.) 13-3/4
  • Cap Height (In.) 7
  • Cap Width (In.) 10
  • Construction Material Galvanized Steel
  • For Use With 6" Duct
  • Rough-In Dimensions 6"
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Related Products