Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

FANTASTIK

26 oz. Cleaner, 1 EA

  • Item# 2CXV2
  • Mfr. Model# Fantastik OxyPower
  • Catalog Page# N/A
  • UNSPSC# 47131803
26 oz. Cleaner, 1 EA close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Cleaner
  • Size 26 oz.
  • Recommended Dilution Ready to Use
  • Container Type Trigger Spray Bottle
  • RTU Yield per Container 0.2 gal.
  • Fragrance Pleasant
  • Flash Point 93.4 Degrees C
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.