Skip Content

C3
FAMOWOOD

Wood Filler, 1 gal. Size, Fir-Maple Color, Container Type: Pail

  • Item # 16NG88
  • My Part #
  • Mfr. Model # 40002118
  • Catalog Page # N/A
  • UNSPSC # 31201606
Wood Filler,1 gal.,Fir-Maple,Pail close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $56.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 12.1 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Wood-based, no-mix formula fills large and small holes, cracks, and defects in unfinished wood. Once dry, the filler is ready to sand, stain, paint, saw, nail, or plane. Minimal shrinkage, cracking, or crumbling. Indoor/outdoor use. Latex formula is low-odor, solvent-free, and nonflammable. Easy cleanup with soap and water.

View More

Technical Specs

  • Item Wood Filler
  • Size 1 gal.
  • Container Type Pail
  • Color Fir-Maple
  • VOC 9.6g/L
  • Flash Point Not Specified
  • Temp. Range 45 Degrees to 85 Degrees F
  • Dry Time Recoat 1/4 hr.
  • Dry Time Tack Free 1/4 hr.
  • Traffic Hours 1/4 hr.
  • Begins to Harden Not Specified
  • Setting Time 1/4 hr.
  • Functional Cure 1/4 hr.
  • Adheres To Wood
  • Application Repairing Cracks, Gouges, Chips and Holes On Wood Surfaces
  • For Use With Not Available
  • Characteristics Spreads Into Cracks and Holes, Water Base, Water Clean-up, Low Odor, Non-shrink and Stainable Qualities
  • Yield Strength Not Specified
How can we improve our Technical Specifications?

Compliance and Restrictions

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.