ST
FALLTECH

Shock-Absorbing Lanyard

  • Item # 45J067
  • My Part #
  • Mfr. Model # G8240Y3A
  • Catalog Page # N/A
  • UNSPSC # 46182302
Shock-Absorbing Lanyard close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Safety~Fall Protection~Shock-Absorbing Lanyards


$266.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

  • Shipping Weight 5.33 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

General industry adjustable-length shock-absorbing lanyards attach a worker's safety harness to an anchor point on a building or structure to stop the worker from free-falling if he or she falls while working at heights. They are commonly used in the construction, manufacturing, oil and gas, and wind energy industries.

Shock-absorbing lanyards dampen the jolt at the bottom of a fall to help reduce the risk of fall injuries. They are typically lighter than self-retracting lifelines (SRLs). The lanyards attach a worker's safety harness to an anchor point on a building or structure to stop the worker from free-falling if he or she falls while working at heights, and the lanyards expand to help dissipate the force of the fall as it is arrested. Users must make sure there is enough distance between the anchor point and the surface below them for the lanyard to fully expand during a fall, so shock-absorbing lanyards are best suited for applications where there is a long fall clearance. They are commonly used in the construction, manufacturing, and utilities industries.

View More

Technical Specs

  • Item Shock-Absorbing Lanyard
  • Anchorage End Connection 2-1/2 in Aluminum Rebar Hook
  • Anchorage End Connection Material Aluminum
  • Anchorage End Connection Type Rebar Hook
  • Brand and Series FallTech Elastic
  • Color Blue
  • Hardware Material Aluminum
  • Harness Connection Aluminum Snap Hook
  • Harness Connection Gate Opening Size 3/4 in
  • Harness End Connection Snap Hook
  • Harness End Connection Material Aluminum
  • Includes Rescue Ring No
  • Max. Working Length 4 ft 6 in
  • Shock Absorbing Type Tubular Webbing
  • Visual Load Indicator Yes
  • RFID Equipped No
  • Number of Legs 2
  • Rebar Hook Gate Opening Size 2 1/2 in
  • Series Elastic
  • Shock-Absorbing Lanyard Material Polyester
  • Standards ANSI Z359.13-2009, OSHA 1910.66, OSHA 1926.502
  • Weight Capacity 310 lb
  • Adjustable Length Yes
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.