Skip Content

 
FALLTECH

Self-Retracting Lifeline

Self-Retracting Lifeline close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Item Self-Retracting Lifeline 
Length
Please Select
Weight Capacity
Please Select
Number of Legs
Please Select
Line Material
Please Select
Locking Anchorage Connection Hook Type
Please Select

Your Filters:

No Filters Selected
Select items to compare View Compare
12 Products
Compare /
Item #
Mfr.
Model #
Length
Weight Capacity
Number of Legs
Line Material
Locking Anchorage Connection Hook Type
Price
Qty
Please use Qty box to add item(s) to cart.
G7276WR
20 ft.
310 lb.
1
Dyneema(R)

$441.00 / each

Enter location to check availability
Catalog Page #  2198 

Price $441.00 / each

Technical Specs

  • Length 20 ft.
  • Item Self-Retracting Lifeline
  • Weight Capacity 310 lb.
  • Number of Legs 1
  • Line Material Dyneema(R)
G727630
30 ft.
1
Galvanized Steel

$626.00 / each

Enter location to check availability
Catalog Page #  2198 

Price $626.00 / each

Technical Specs

  • Length 30 ft.
  • Item Self-Retracting Lifeline
  • Number of Legs 1
  • Line Material Galvanized Steel
G727650
50 ft.
1
Galvanized Steel

$808.50 / each

Enter location to check availability
Catalog Page #  2198 

Price $808.50 / each

Technical Specs

  • Length 50 ft.
  • Item Self-Retracting Lifeline
  • Number of Legs 1
  • Line Material Galvanized Steel
G82706SG5
6 ft.
310 lb.
1
Dyneema Web
Aluminum Rebar Hook

$354.25 / each

Enter location to check availability
Catalog Page #  2198 

Price $354.25 / each

Technical Specs

  • Length 6 ft.
  • Item Self-Retracting Lifeline
  • Weight Capacity 310 lb.
  • Number of Legs 1
  • Line Material Dyneema Web
  • Locking Anchorage Connection Hook Type Aluminum Rebar Hook
G82706SB5
6 ft.
310 lb.
1
Dyneema Web
Aluminum Rebar Hook

$371.25 / each

Enter location to check availability
Catalog Page #  2198 

Price $371.25 / each

Technical Specs

  • Length 6 ft.
  • Item Self-Retracting Lifeline
  • Weight Capacity 310 lb.
  • Number of Legs 1
  • Line Material Dyneema Web
  • Locking Anchorage Connection Hook Type Aluminum Rebar Hook
G82706SB4
6 ft.
310 lb.
1
Dyneema Web
Aluminum Snap Hook

$335.25 / each

Enter location to check availability
Catalog Page #  2198 

Price $335.25 / each

Technical Specs

  • Length 6 ft.
  • Item Self-Retracting Lifeline
  • Weight Capacity 310 lb.
  • Number of Legs 1
  • Line Material Dyneema Web
  • Locking Anchorage Connection Hook Type Aluminum Snap Hook
G82706SB3
6 ft.
310 lb.
1
Dyneema Web
Steel Rebar Hook

$390.75 / each

Enter location to check availability
Catalog Page #  2198 

Price $390.75 / each

Technical Specs

  • Length 6 ft.
  • Item Self-Retracting Lifeline
  • Weight Capacity 310 lb.
  • Number of Legs 1
  • Line Material Dyneema Web
  • Locking Anchorage Connection Hook Type Steel Rebar Hook
G82706SB1
6 ft.
310 lb.
1
Dyneema Web
Steel Swivel Snap Hook

$351.25 / each

Enter location to check availability
Catalog Page #  2198 

Price $351.25 / each

Technical Specs

  • Length 6 ft.
  • Item Self-Retracting Lifeline
  • Weight Capacity 310 lb.
  • Number of Legs 1
  • Line Material Dyneema Web
  • Locking Anchorage Connection Hook Type Steel Swivel Snap Hook
G82706TB5
6 ft.
310 lb.
2
Dyneema Web
(2) Aluminum Rebar Hooks

$704.50 / each

Enter location to check availability
Catalog Page #  2198 

Price $704.50 / each

Technical Specs

  • Length 6 ft.
  • Item Self-Retracting Lifeline
  • Weight Capacity 310 lb.
  • Number of Legs 2
  • Line Material Dyneema Web
  • Locking Anchorage Connection Hook Type (2) Aluminum Rebar Hooks
G82706TB4
6 ft.
310 lb.
2
Dyneema Web
(2) Aluminum Snap Hooks

$616.00 / each

Enter location to check availability
Catalog Page #  2198 

Price $616.00 / each

Technical Specs

  • Length 6 ft.
  • Item Self-Retracting Lifeline
  • Weight Capacity 310 lb.
  • Number of Legs 2
  • Line Material Dyneema Web
  • Locking Anchorage Connection Hook Type (2) Aluminum Snap Hooks
G82706TB3
6 ft.
310 lb.
2
Dyneema Web
(2) Steel Rebar Hooks

$726.50 / each

Enter location to check availability
Catalog Page #  2198 

Price $726.50 / each

Technical Specs

  • Length 6 ft.
  • Item Self-Retracting Lifeline
  • Weight Capacity 310 lb.
  • Number of Legs 2
  • Line Material Dyneema Web
  • Locking Anchorage Connection Hook Type (2) Steel Rebar Hooks
G82706TB1
6 ft.
310 lb.
2
Dyneema Web
(2) Steel Swivel Snap Hooks

$638.50 / each

Enter location to check availability
Catalog Page #  2198 

Price $638.50 / each

Technical Specs

  • Length 6 ft.
  • Item Self-Retracting Lifeline
  • Weight Capacity 310 lb.
  • Number of Legs 2
  • Line Material Dyneema Web
  • Locking Anchorage Connection Hook Type (2) Steel Swivel Snap Hooks
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More