Skip Content

 
FALLTECH

Full Body Harness

Full Body Harness close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Harness Application
Please Select
Harness Size
Please Select
Weight Capacity
Please Select
Front D-Ring
Please Select
Side D-Rings
Please Select
Tensile Strength
Please Select
Includes
Please Select

Your Filters:

No Filters Selected
Select items to compare View Compare
51 Products
Compare /
Item #
Mfr.
Model #
Harness Application
Harness Size
Weight Capacity
Front D-Ring
Side D-Rings
Tensile Strength
Includes
Price
Qty
Please use Qty box to add item(s) to cart.
G7018LXL
Confined Space
L/XL
310 lb.
No
Yes
3375 lb.
Protective Label Cover

$255.00 / each

Enter location to check availability
Catalog Page #  2190 

Price $255.00 / each

Technical Specs

  • Harness Application Confined Space
  • Harness Size L/XL
  • Weight Capacity 310 lb.
  • Front D-Ring No
  • Side D-Rings Yes
  • Tensile Strength 3375 lb.
  • Includes Protective Label Cover
G7015LXL
Confined Space
L/XL
310 lb.
No
No
3375 lb.
Protective Label Cover

$192.50 / each

Enter location to check availability
Catalog Page #  2190 

Price $192.50 / each

Technical Specs

  • Harness Application Confined Space
  • Harness Size L/XL
  • Weight Capacity 310 lb.
  • Front D-Ring No
  • Side D-Rings No
  • Tensile Strength 3375 lb.
  • Includes Protective Label Cover
G7015LXO
Confined Space
L/XL
310 lb.
No
No
3375 lb.
Protective Label Cover

$192.50 / each

Enter location to check availability
Catalog Page #  2190 

Price $192.50 / each

Technical Specs

  • Harness Application Confined Space
  • Harness Size L/XL
  • Weight Capacity 310 lb.
  • Front D-Ring No
  • Side D-Rings No
  • Tensile Strength 3375 lb.
  • Includes Protective Label Cover
G7087L
Confined Space
L
310 lb.
No
No
3375 lb.
Protective Label Cover

$450.75 / each

Enter location to check availability
Catalog Page #  2190 

Price $450.75 / each

Technical Specs

  • Harness Application Confined Space
  • Harness Size L
  • Weight Capacity 310 lb.
  • Front D-Ring No
  • Side D-Rings No
  • Tensile Strength 3375 lb.
  • Includes Protective Label Cover
G7087M
Confined Space
M
310 lb.
No
No
3375 lb.
Protective Label Cover

$450.75 / each

Enter location to check availability
Catalog Page #  2190 

Price $450.75 / each

Technical Specs

  • Harness Application Confined Space
  • Harness Size M
  • Weight Capacity 310 lb.
  • Front D-Ring No
  • Side D-Rings No
  • Tensile Strength 3375 lb.
  • Includes Protective Label Cover
G7018SML
Confined Space
S/M
310 lb.
No
Yes
3375 lb.
Protective Label Cover

$255.00 / each

Enter location to check availability
Catalog Page #  2190 

Price $255.00 / each

Technical Specs

  • Harness Application Confined Space
  • Harness Size S/M
  • Weight Capacity 310 lb.
  • Front D-Ring No
  • Side D-Rings Yes
  • Tensile Strength 3375 lb.
  • Includes Protective Label Cover
G7015SML
Confined Space
S/M
310 lb.
No
No
3375 lb.
Protective Label Cover

$192.50 / each

Enter location to check availability
Catalog Page #  2190 

Price $192.50 / each

Technical Specs

  • Harness Application Confined Space
  • Harness Size S/M
  • Weight Capacity 310 lb.
  • Front D-Ring No
  • Side D-Rings No
  • Tensile Strength 3375 lb.
  • Includes Protective Label Cover
G7015SMO
Confined Space
S/M
310 lb.
No
No
3375 lb.
Protective Label Cover

$192.50 / each

Enter location to check availability
Catalog Page #  2190 

Price $192.50 / each

Technical Specs

  • Harness Application Confined Space
  • Harness Size S/M
  • Weight Capacity 310 lb.
  • Front D-Ring No
  • Side D-Rings No
  • Tensile Strength 3375 lb.
  • Includes Protective Label Cover
G7087S
Confined Space
S
310 lb.
No
No
3375 lb.
Protective Label Cover

$450.75 / each

Enter location to check availability
Catalog Page #  2190 

Price $450.75 / each

Technical Specs

  • Harness Application Confined Space
  • Harness Size S
  • Weight Capacity 310 lb.
  • Front D-Ring No
  • Side D-Rings No
  • Tensile Strength 3375 lb.
  • Includes Protective Label Cover
G7008T
Confined Space
Universal
310 lb.
No
No
3375 lb.
Protective Label Cover

$204.00 / each

Enter location to check availability
Catalog Page #  2190 

Price $204.00 / each

Technical Specs

  • Harness Application Confined Space
  • Harness Size Universal
  • Weight Capacity 310 lb.
  • Front D-Ring No
  • Side D-Rings No
  • Tensile Strength 3375 lb.
  • Includes Protective Label Cover
G7087XL
Confined Space
XL
310 lb.
No
No
3375 lb.
Protective Label Cover

$450.75 / each

Enter location to check availability
Catalog Page #  2190 

Price $450.75 / each

Technical Specs

  • Harness Application Confined Space
  • Harness Size XL
  • Weight Capacity 310 lb.
  • Front D-Ring No
  • Side D-Rings No
  • Tensile Strength 3375 lb.
  • Includes Protective Label Cover
G7078LXT
Construction
L/XL
310 lb.
No
Yes
Protective Label Cover

$343.50 / each

Enter location to check availability
Catalog Page #  2190 

Price $343.50 / each

Technical Specs

  • Harness Application Construction
  • Harness Size L/XL
  • Weight Capacity 310 lb.
  • Front D-Ring No
  • Side D-Rings Yes
  • Includes Protective Label Cover
G7083LX
Construction
L/XL
310 lb.
No
Yes
Protective Label Cover

$427.00 / each

Enter location to check availability
Catalog Page #  2190 

Price $427.00 / each

Technical Specs

  • Harness Application Construction
  • Harness Size L/XL
  • Weight Capacity 310 lb.
  • Front D-Ring No
  • Side D-Rings Yes
  • Includes Protective Label Cover
G7089L
Construction
L
310 lb.
No
Yes
Protective Label Cover

$521.00 / each

Enter location to check availability
Catalog Page #  2190 

Price $521.00 / each

Technical Specs

  • Harness Application Construction
  • Harness Size L
  • Weight Capacity 310 lb.
  • Front D-Ring No
  • Side D-Rings Yes
  • Includes Protective Label Cover
G7089M
Construction
M
310 lb.
No
Yes
Protective Label Cover

$521.00 / each

Enter location to check availability
Catalog Page #  2190 

Price $521.00 / each

Technical Specs

  • Harness Application Construction
  • Harness Size M
  • Weight Capacity 310 lb.
  • Front D-Ring No
  • Side D-Rings Yes
  • Includes Protective Label Cover
G7078SMT
Construction
S/M
310 lb.
No
Yes
Protective Label Cover

$343.50 / each

Enter location to check availability
Catalog Page #  2190 

Price $343.50 / each

Technical Specs

  • Harness Application Construction
  • Harness Size S/M
  • Weight Capacity 310 lb.
  • Front D-Ring No
  • Side D-Rings Yes
  • Includes Protective Label Cover
G7083SM
Construction
S/M
310 lb.
No
Yes
Protective Label Cover

$427.00 / each

Enter location to check availability
Catalog Page #  2190 

Price $427.00 / each

Technical Specs

  • Harness Application Construction
  • Harness Size S/M
  • Weight Capacity 310 lb.
  • Front D-Ring No
  • Side D-Rings Yes
  • Includes Protective Label Cover
G7089S
Construction
S
310 lb.
No
Yes
Protective Label Cover

$521.00 / each

Enter location to check availability
Catalog Page #  2190 

Price $521.00 / each

Technical Specs

  • Harness Application Construction
  • Harness Size S
  • Weight Capacity 310 lb.
  • Front D-Ring No
  • Side D-Rings Yes
  • Includes Protective Label Cover
G7089XL
Construction
XL
310 lb.
No
Yes
Protective Label Cover

$521.00 / each

Enter location to check availability
Catalog Page #  2190 

Price $521.00 / each

Technical Specs

  • Harness Application Construction
  • Harness Size XL
  • Weight Capacity 310 lb.
  • Front D-Ring No
  • Side D-Rings Yes
  • Includes Protective Label Cover
G8021L
Oil Industry
L
425 lb.
No
No
5000 lb.
Lumbar Restraint D-ring and Sling Seat D-rings

$510.00 / each

Enter location to check availability
Catalog Page #  NA

Price $510.00 / each

Technical Specs

  • Harness Application Oil Industry
  • Harness Size L
  • Weight Capacity 425 lb.
  • Front D-Ring No
  • Side D-Rings No
  • Tensile Strength 5000 lb.
  • Includes Lumbar Restraint D-ring and Sling Seat D-rings
G8011M
Oil Industry
M
425 lb.
No
No
5000 lb.
Hip-lifting D-rings

$296.50 / each

Enter location to check availability
Catalog Page #  NA

Price $296.50 / each

Technical Specs

  • Harness Application Oil Industry
  • Harness Size M
  • Weight Capacity 425 lb.
  • Front D-Ring No
  • Side D-Rings No
  • Tensile Strength 5000 lb.
  • Includes Hip-lifting D-rings
G70672D
Tower Climbing
Universal
425 lb.
Yes
No
5000 lb.

$334.50 / each

Enter location to check availability
Catalog Page #  2190 

Price $334.50 / each

Technical Specs

  • Harness Application Tower Climbing
  • Harness Size Universal
  • Weight Capacity 425 lb.
  • Front D-Ring Yes
  • Side D-Rings No
  • Tensile Strength 5000 lb.
G70672DX/2X
Tower Climbing
XL/2XL
425 lb.
Yes
No
5000 lb.

$334.50 / each

Enter location to check availability
Catalog Page #  2190 

Price $334.50 / each

Technical Specs

  • Harness Application Tower Climbing
  • Harness Size XL/2XL
  • Weight Capacity 425 lb.
  • Front D-Ring Yes
  • Side D-Rings No
  • Tensile Strength 5000 lb.
G8035L
L
No
No
Harness attachment Mating Buckles

$407.75 / each

Enter location to check availability
Catalog Page #  NA

Price $407.75 / each

Technical Specs

  • Harness Size L
  • Front D-Ring No
  • Side D-Rings No
  • Includes Harness attachment Mating Buckles
G8031L
L
No
No
Harness attachment Mating Buckles

$315.25 / each

Enter location to check availability
Catalog Page #  NA

Price $315.25 / each

Technical Specs

  • Harness Size L
  • Front D-Ring No
  • Side D-Rings No
  • Includes Harness attachment Mating Buckles
G8033L
L
No
No
Harness attachment Tongue Buckles

$451.75 / each

Enter location to check availability
Catalog Page #  NA

Price $451.75 / each

Technical Specs

  • Harness Size L
  • Front D-Ring No
  • Side D-Rings No
  • Includes Harness attachment Tongue Buckles
G8007L
L
No
No
5000 lb.
D-ring extension and Hip-lifting D-rings

$311.75 / each

Enter location to check availability
Catalog Page #  NA

Price $311.75 / each

Technical Specs

  • Harness Size L
  • Front D-Ring No
  • Side D-Rings No
  • Tensile Strength 5000 lb.
  • Includes D-ring extension and Hip-lifting D-rings
G8011L
L
No
No
5000 lb.
Hip-lifting D-rings

$296.50 / each

Enter location to check availability
Catalog Page #  NA

Price $296.50 / each

Technical Specs

  • Harness Size L
  • Front D-Ring No
  • Side D-Rings No
  • Tensile Strength 5000 lb.
  • Includes Hip-lifting D-rings
G8006L
L
No
No
5000 lb.
Hip-lifting D-rings

$267.50 / each

Enter location to check availability
Catalog Page #  NA

Price $267.50 / each

Technical Specs

  • Harness Size L
  • Front D-Ring No
  • Side D-Rings No
  • Tensile Strength 5000 lb.
  • Includes Hip-lifting D-rings
G8031M
M
No
No
Harness attachment Mating Buckles

$315.25 / each

Enter location to check availability
Catalog Page #  NA

Price $315.25 / each

Technical Specs

  • Harness Size M
  • Front D-Ring No
  • Side D-Rings No
  • Includes Harness attachment Mating Buckles
G8035M
M
No
No
Harness attachment Mating Buckles

$407.75 / each

Enter location to check availability
Catalog Page #  NA

Price $407.75 / each

Technical Specs

  • Harness Size M
  • Front D-Ring No
  • Side D-Rings No
  • Includes Harness attachment Mating Buckles
G8033M
M
No
No
Harness attachment Tongue Buckles

$451.75 / each

Enter location to check availability
Catalog Page #  NA

Price $451.75 / each

Technical Specs

  • Harness Size M
  • Front D-Ring No
  • Side D-Rings No
  • Includes Harness attachment Tongue Buckles
G8007M
M
No
No
5000 lb.
D-ring extension and Hip-lifting D-rings

$311.75 / each

Enter location to check availability
Catalog Page #  NA

Price $311.75 / each

Technical Specs

  • Harness Size M
  • Front D-Ring No
  • Side D-Rings No
  • Tensile Strength 5000 lb.
  • Includes D-ring extension and Hip-lifting D-rings
G8006M
M
No
No
5000 lb.
Hip-lifting D-rings

$267.50 / each

Enter location to check availability
Catalog Page #  NA

Price $267.50 / each

Technical Specs

  • Harness Size M
  • Front D-Ring No
  • Side D-Rings No
  • Tensile Strength 5000 lb.
  • Includes Hip-lifting D-rings
G8021M
M
No
No
5000 lb.
Lumbar Restraint D-ring and Sling Seat D-rings

$510.00 / each

Enter location to check availability
Catalog Page #  NA

Price $510.00 / each

Technical Specs

  • Harness Size M
  • Front D-Ring No
  • Side D-Rings No
  • Tensile Strength 5000 lb.
  • Includes Lumbar Restraint D-ring and Sling Seat D-rings
G8031S
S
No
No
Harness attachment Mating Buckles

$315.25 / each

Enter location to check availability
Catalog Page #  NA

Price $315.25 / each

Technical Specs

  • Harness Size S
  • Front D-Ring No
  • Side D-Rings No
  • Includes Harness attachment Mating Buckles
G8035S
S
No
No
Harness attachment Mating Buckles

$407.75 / each

Enter location to check availability
Catalog Page #  NA

Price $407.75 / each

Technical Specs

  • Harness Size S
  • Front D-Ring No
  • Side D-Rings No
  • Includes Harness attachment Mating Buckles
G8033S
S
No
No
Harness attachment Tongue Buckles

$451.75 / each

Enter location to check availability
Catalog Page #  NA

Price $451.75 / each

Technical Specs

  • Harness Size S
  • Front D-Ring No
  • Side D-Rings No
  • Includes Harness attachment Tongue Buckles
G8007S
S
No
No
5000 lb.
D-ring extension and Hip-lifting D-rings

$311.75 / each

Enter location to check availability
Catalog Page #  NA

Price $311.75 / each

Technical Specs

  • Harness Size S
  • Front D-Ring No
  • Side D-Rings No
  • Tensile Strength 5000 lb.
  • Includes D-ring extension and Hip-lifting D-rings
G8011S
S
No
No
5000 lb.
Hip-lifting D-rings

$296.50 / each

Enter location to check availability
Catalog Page #  NA

Price $296.50 / each

Technical Specs

  • Harness Size S
  • Front D-Ring No
  • Side D-Rings No
  • Tensile Strength 5000 lb.
  • Includes Hip-lifting D-rings
G8006S
S
No
No
5000 lb.
Hip-lifting D-rings

$267.50 / each

Enter location to check availability
Catalog Page #  NA

Price $267.50 / each

Technical Specs

  • Harness Size S
  • Front D-Ring No
  • Side D-Rings No
  • Tensile Strength 5000 lb.
  • Includes Hip-lifting D-rings
G8021S
S
No
No
5000 lb.
Lumbar Restraint D-ring and Sling Seat D-rings

$510.00 / each

Enter location to check availability
Catalog Page #  NA

Price $510.00 / each

Technical Specs

  • Harness Size S
  • Front D-Ring No
  • Side D-Rings No
  • Tensile Strength 5000 lb.
  • Includes Lumbar Restraint D-ring and Sling Seat D-rings
G7049
Universal
No
No
5000 lb.
Insulated D-ring, Chest, Leg and Shoulder buckles

$209.25 / each

Enter location to check availability
Catalog Page #  2190 

Price $209.25 / each

Technical Specs

  • Harness Size Universal
  • Front D-Ring No
  • Side D-Rings No
  • Tensile Strength 5000 lb.
  • Includes Insulated D-ring, Chest, Leg and Shoulder buckles
G7051
Universal
No
No
5000 lb.
Leather Insulators on Chest, Leg and Shoulder buckles

$205.00 / each

Enter location to check availability
Catalog Page #  2190 

Price $205.00 / each

Technical Specs

  • Harness Size Universal
  • Front D-Ring No
  • Side D-Rings No
  • Tensile Strength 5000 lb.
  • Includes Leather Insulators on Chest, Leg and Shoulder buckles
G8035XL
XL
No
No
Harness attachment Mating Buckles

$407.75 / each

Enter location to check availability
Catalog Page #  NA

Price $407.75 / each

Technical Specs

  • Harness Size XL
  • Front D-Ring No
  • Side D-Rings No
  • Includes Harness attachment Mating Buckles
G8031XL
XL
No
No
Harness attachment Mating Buckles

$315.25 / each

Enter location to check availability
Catalog Page #  NA

Price $315.25 / each

Technical Specs

  • Harness Size XL
  • Front D-Ring No
  • Side D-Rings No
  • Includes Harness attachment Mating Buckles
G8033XL
XL
No
No
Harness attachment Tongue Buckles

$451.75 / each

Enter location to check availability
Catalog Page #  NA

Price $451.75 / each

Technical Specs

  • Harness Size XL
  • Front D-Ring No
  • Side D-Rings No
  • Includes Harness attachment Tongue Buckles
G8007XL
XL
No
No
5000 lb.
D-ring extension and Hip-lifting D-rings

$311.75 / each

Enter location to check availability
Catalog Page #  NA

Price $311.75 / each

Technical Specs

  • Harness Size XL
  • Front D-Ring No
  • Side D-Rings No
  • Tensile Strength 5000 lb.
  • Includes D-ring extension and Hip-lifting D-rings
G8011XL
XL
No
No
5000 lb.
Hip-lifting D-rings

$296.50 / each

Enter location to check availability
Catalog Page #  NA

Price $296.50 / each

Technical Specs

  • Harness Size XL
  • Front D-Ring No
  • Side D-Rings No
  • Tensile Strength 5000 lb.
  • Includes Hip-lifting D-rings
G8006XL
XL
No
No
5000 lb.
Hip-lifting D-rings

$267.50 / each

Enter location to check availability
Catalog Page #  NA

Price $267.50 / each

Technical Specs

  • Harness Size XL
  • Front D-Ring No
  • Side D-Rings No
  • Tensile Strength 5000 lb.
  • Includes Hip-lifting D-rings
G8021XL
XL
No
No
5000 lb.
Lumbar Restraint D-ring and Sling Seat D-rings

$510.00 / each

Enter location to check availability
Catalog Page #  NA

Price $510.00 / each

Technical Specs

  • Harness Size XL
  • Front D-Ring No
  • Side D-Rings No
  • Tensile Strength 5000 lb.
  • Includes Lumbar Restraint D-ring and Sling Seat D-rings
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More

Alternate Search Terms