NC
FALLTECH

Full Body Harness

  • Item # 55ML10
  • My Part #
  • Mfr. Model # G7089BXL
  • Catalog Page # N/A
  • UNSPSC # 46182306
Full Body Harness close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Safety~Fall Protection~Harnesses


$472.80 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 6.1 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • New Item

Technical Specs

  • Item Full Body Harness
  • Harness Style Vest
  • D-Ring Locations Back, Hips
  • With Belt Yes
  • Includes Padding Yes
  • Padding Location Back, Leg, Lumbar, Shoulder
  • Weight Capacity 425 lb.
  • Harness D-Ring Material Aluminum
  • Chest Strap Buckles Quick-Connect
  • Leg Strap Buckles Quick-Connect
  • Brand and Series FallTech ComforTech(R)
  • Torso Adjustment Cam
  • Hardware Material Aluminum
  • Harness Sizing XL
  • Webbing Materials Polyester
  • RFID Equipped No
  • Harness Color Silver
  • Standards OSHA 1926.502, 1910.66, ANSI A10.32-2004, Z359.1-2007, Z359.12-2009
  • Features Connecting Carabiner, Load Indicating Swivel Carabiner
  • Harness Size XL
  • Webbing Coating Uncoated
  • Webbing Material Polyester
  • Color and Size Silver - XL
  • Harness Application Construction, General Industry, Positioning
How can we improve our Technical Specifications?

Compliance and Restrictions

None