ST
FALLTECH

Choker Anchor, 425 lb. Weight Capacity, 6 ft. Length, Polyester, 5000 lb. Tensile Strength

  • Item # 36MW12
  • My Part #
  • Mfr. Model # G7272
  • Catalog Page # 1791
  • UNSPSC # 46182304
Choker Anchor,  425 lb. Weight Capacity,  6 ft. Length,  Polyester,  5000 lb. Tensile Strength close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Safety~Fall Protection~Beam and Steel Anchors


$47.75 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.2 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This lightweight anchor sling is made with heavy-duty polyester webbing. Use it with I-beams and other rated structural members.

View More

Technical Specs

  • Item Choker Anchor
  • Installation Temporary
  • Fits Beam Size 5"
  • Material Polyester
  • Ring Dia. 3"
  • Length 6 ft.
  • Width 1-3/4"
  • Weight Capacity 425 lb.
  • Tensile Strength 5000 lb.
  • Standards ANSI Z359, OSHA 1926
  • Includes D-Ring
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Related Products