ST
FALLTECH

Adjustable Positioning Lanyard, Snap Hook

  • Item # 49CD39
  • My Part #
  • Mfr. Model # G8165B10
  • Catalog Page # N/A
  • UNSPSC # 46182302
Adjustable Positioning Lanyard, Snap Hook close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $239.99 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 3.14 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Adjustable Positioning Lanyard
  • Length 10 ft.
  • Line Material Nylon Rope/Kernmantle
  • Hardware Material Aluminum
  • Number of Legs 1
  • Weight Capacity 310 lb.
  • Color Orange
  • Strap Width 7/16"
  • Locking Anchorage Connection Hook Type Snap Hook
  • Locking Harness Connection Hook Type Snap Hook and Carabiner
  • Harness Hook Gate Opening 7/8"
  • Tensile Strength 5000 lb.
  • Visual Load Indicator No
  • Standards ANSI Z359.3-2007, OSHA 1926.502
  • For Use With Full Body Harness
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.