Skip Content

 
FALLSTOP

Rescue System

Rescue System close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Item Rescue and Descent System 
  • Weight Capacity 310 lb. 
  • Line Material Kernmantle 
  • Standards ANSI Z359.4-07 and CSA Z259.2.3, Type 1E 
  • Color Blue 
  • Hardware Material Aluminum, Steel 
Length
Please Select

Your Filters:

No Filters Selected
Select items to compare View Compare
8 Products
Compare /
Item #
Mfr.
Model #
Length
Price
Qty
Please use Qty box to add item(s) to cart.
KT7200/TK
200 ft.

$4,769.00 / each

Enter location to check availability
Catalog Page #  NA

Price $4,769.00 / each

Technical Specs

  • Item Rescue and Descent System
  • Length 200 ft.
  • Weight Capacity 310 lb.
  • Line Material Kernmantle
  • Standards ANSI Z359.4-07 and CSA Z259.2.3, Type 1E
  • Color Blue
  • Hardware Material Aluminum, Steel
KT7200/AK
200 ft.

$5,762.00 / each

Enter location to check availability
Catalog Page #  NA

Price $5,762.00 / each

Technical Specs

  • Item Rescue and Descent System
  • Length 200 ft.
  • Weight Capacity 310 lb.
  • Line Material Kernmantle
  • Standards ANSI Z359.4-07 and CSA Z259.2.3, Type 1E
  • Color Blue
  • Hardware Material Aluminum, Steel
KT7300/TK
300 ft.

$5,135.00 / each

Enter location to check availability
Catalog Page #  NA

Price $5,135.00 / each

Technical Specs

  • Item Rescue and Descent System
  • Length 300 ft.
  • Weight Capacity 310 lb.
  • Line Material Kernmantle
  • Standards ANSI Z359.4-07 and CSA Z259.2.3, Type 1E
  • Color Blue
  • Hardware Material Aluminum, Steel
KT7300/AK
300 ft.

$6,130.00 / each

Enter location to check availability
Catalog Page #  NA

Price $6,130.00 / each

Technical Specs

  • Item Rescue and Descent System
  • Length 300 ft.
  • Weight Capacity 310 lb.
  • Line Material Kernmantle
  • Standards ANSI Z359.4-07 and CSA Z259.2.3, Type 1E
  • Color Blue
  • Hardware Material Aluminum, Steel
KT7400/AK
400 ft.

$6,496.00 / each

Enter location to check availability
Catalog Page #  NA

Price $6,496.00 / each

Technical Specs

  • Item Rescue and Descent System
  • Length 400 ft.
  • Weight Capacity 310 lb.
  • Line Material Kernmantle
  • Standards ANSI Z359.4-07 and CSA Z259.2.3, Type 1E
  • Color Blue
  • Hardware Material Aluminum, Steel
KT7400/TK
400 ft.

$5,503.00 / each

Enter location to check availability
Catalog Page #  NA

Price $5,503.00 / each

Technical Specs

  • Item Rescue and Descent System
  • Length 400 ft.
  • Weight Capacity 310 lb.
  • Line Material Kernmantle
  • Standards ANSI Z359.4-07 and CSA Z259.2.3, Type 1E
  • Color Blue
  • Hardware Material Aluminum, Steel
KT7500/TK
500 ft.

$5,869.00 / each

Enter location to check availability
Catalog Page #  NA

Price $5,869.00 / each

Technical Specs

  • Item Rescue and Descent System
  • Length 500 ft.
  • Weight Capacity 310 lb.
  • Line Material Kernmantle
  • Standards ANSI Z359.4-07 and CSA Z259.2.3, Type 1E
  • Color Blue
  • Hardware Material Aluminum, Steel
KT7600/TK
600 ft.

$6,235.00 / each

Enter location to check availability
Catalog Page #  NA

Price $6,235.00 / each

Technical Specs

  • Item Rescue and Descent System
  • Length 600 ft.
  • Weight Capacity 310 lb.
  • Line Material Kernmantle
  • Standards ANSI Z359.4-07 and CSA Z259.2.3, Type 1E
  • Color Blue
  • Hardware Material Aluminum, Steel
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More