Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

FALLSTOP

Positioning Lanyard, 6 ft., 310 lb., Rope

  • Item# 19K999
  • Mfr. Model# CSP06C1*
  • Catalog Page# N/A
  • UNSPSC# 46182302
Positioning Lanyard,6 ft.,310 lb.,Rope close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $389.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 2.4 lbs.
Country of Origin Canada Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Positioning Lanyard
  • Length 6 ft.
  • Line Material Kernmantle Rope
  • Number of Legs 1
  • Weight Capacity 310 lb.
  • Color White
  • Cable Dia. 1/2"
  • Locking Anchorage Connection Hook Type Carabiner
  • Locking Harness Connection Hook Type Carabiner
  • Tensile Strength 5000 lb.
  • Visual Load Indicator No
  • Standards ANSI Z359.4-2007 and A10.32-2004 and OSHA 1926
  • For Use With Full Body Harness and Full Fall Arrest System
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Rated 5 out of 5 by 1reviewer.
Rated 5 out of 5 by If you climb towers or work at heights where you need a secure positioner that is weary easy to use and gives you great confidence that you are securely tied off and leaves both hands to bork on the task at hand, this is the bes one I have see yet. September 24, 2012
  • 2016-08-23 T00:15:28.055-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_19K999, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.