Skip Content

DV
FALCON LOCK

Satin Chrome Deadbolt, Single-Cylinder, Different

  • Item # 2RXV2
  • My Part #
  • Mfr. Model # D141P 626
  • Catalog Page # N/A
  • UNSPSC # 46171513
Heavy Duty, Double Cyl, C keyway, 626 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Deadbolt
  • Keyway Type Schlage C
  • Standards ANSI A156.5
  • Backset 2-3/8" or 2-3/4"
  • Cylinder Single
  • Faceplate Dimensions 1" x 2-1/4"
  • Includes Mounting Screws, Steel Door Frame Reinforcer, Mounting Instructions and Template
  • Material Brass
  • Number of Keys 2
  • Pins 6
  • Throw Length 1"
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.