WG
FALCON EXITS

Pull, Grade 1

  • Item # 4WY77
  • My Part #
  • Mfr. Model # 2305 P X 4032 MAL-KD
  • Catalog Page # N/A
  • UNSPSC # 46171503
Pull,  Grade 1 close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Clearance Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Hardware~Door Hardware~Exit Device Trims


$12.15 / each

Web Price $84.00

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 2.25 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • This item is restricted for international sale.
  • Clearance Item

Product Details

Grade 1 exit device is for assisted living facilities, retail stores, churches, and other commercial buildings that have constant traffic. The 19 Series fits doors 1-3/4" thick, up to 7-ft. high.

View More

Technical Specs

  • Outside Trim Type Pull
  • Item Escutcheon Pull w/Lock
  • Door Handing Non-Handed
  • Series 19
  • Finish Sprayed Aluminum
  • Max. Door Height 84 in
  • For Door Thickness 1-3/4 in
  • Grade 1
  • ADA Compliant Yes
  • Type Pull
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms