Navigation Menu New

Access My Account, Order History, Lists and more here.

In stock
1
$
264 ]

Tap image to zoom.

Roll over image to zoom.

FALCON EXITS FALCON EXITS

Grade 1

  • Item # 5YFC3
  • Mfr. Model # 512TP SP28
  • UNSPSC # 46171619
  • Catalog Page # 1995 1995

Grade 1 exit device is for assisted living facilities, retail stores, churches, and other commercial buildings that have constant traffic. The 25 Series fits doors 1-3/4" to 2-1/4" thick, up to 7-ft. high.

Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Outside Trim Type Pull
  • Item Escutcheon Pull w/Thumbpiece
  • Series 25
  • Finish Anodized Aluminum
  • Max. Door Height 94 in
  • Max. Door Width 48 in
  • Fits Stile Width 4 in
  • For Door Thickness 1-3/4 in to 2-1/4 in
  • Grade 1
  • Standards ANSIA156.3
  • ADA Compliant No
  • Door Height Up to 7 ft

Grade 1 exit device is for assisted living facilities, retail stores, churches, and other commercial buildings that have constant traffic. The 25 Series fits doors 1-3/4" to 2-1/4" thick, up to 7-ft. high.

Country of Origin USA. Country of Origin is subject to change.
Back to Top