Navigation Menu New

Access My Account, Order History, Lists and more here.

In stock
1
$
270 ]

Tap image to zoom.

Roll over image to zoom.

FALCON EXITS FALCON EXITS

Grade 1, Exterior Trim for Exit Device

  • Item # 46TL15
  • Mfr. Model # 510L-NL-Q US26D
  • UNSPSC # 31162807
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Outside Trim Type Lever
  • Item Night Latch Lever
  • Performance Heavy Duty
  • Door Handing Field Reversible
  • Series 25
  • Fire Rated No
  • Color Silver
  • Finish Satin Chrome
  • Fits Stile Width 4 in
  • For Door Thickness 1-3/4 in
  • Application Exterior Trim for Exit Device
  • Overall Length 9 3/4 in
  • Overall Width 2 3/4 in
  • Grade 1
  • Standards ANSI/BHMA A156.3
  • ADA Compliant Yes
  • Style Quantum
  • Features 3-1/4 in Projection
Country of Origin USA. Country of Origin is subject to change.
Back to Top