Skip Content

DV
FALCON EXITS

Escutcheon Pull w/Lock and Thumbpiece

  • Item # 5YFA9
  • My Part #
  • Mfr. Model # 512NL-BE313AN
  • Catalog Page # N/A
  • UNSPSC # 46171619
Escutcheon Pull w/Lock and Thumbpiece close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Grade 1 exit device is for assisted living facilities, retail stores, churches, and other commercial buildings that have constant traffic. The 25 Series fits doors 1-3/4" to 2-1/4" thick, up to 7-ft. high.

View More

Technical Specs

  • Item Escutcheon Pull w/Lock and Thumbpiece
  • Series 25
  • Finish Anodized Duranodic
  • Max. Door Height 94"
  • Max. Door Width 48"
  • Fits Stile Width 4"
  • For Door Thickness 1-3/4" to 2-1/4"
  • Grade 1
  • Standards ANSIA156.3
  • ADA Compliant Yes
  • Door Height Up to 7 Ft.
How can we improve our Technical Specifications?

Compliance and Restrictions

None