TP
FALCON EXITS

Concealed Vertical Rod, Exit Device, Anodized Dark Bronze, 1690, 36 in Door Width

  • Item # 46TL42
  • My Part #
  • Mfr. Model # 1690EO 36IN DC13
  • Catalog Page # N/A
  • UNSPSC # 30171512
Concealed Vertical Rod,  Exit Device,  Anodized Dark Bronze,  1690,  36 in Door Width close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Hardware~Door Hardware~Exit Devices


$516.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 10.3 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Concealed Vertical Rod
  • Exit Device Type Exit Device
  • Lockdown Type Hex Dogging
  • Performance Medium-Duty
  • Electrical/Mechanical Mechanical
  • Grade 1
  • Finish Anodized Dark Bronze
  • Door Width 36 in
  • Series 1690
  • Door Height 84 in
  • Fits Stile Width 2 in
  • For Door Thickness 1-3/4 in
  • Door Handing Right Hand Reversible
  • ADA Compliant ADA Compliant
  • Fire Rated No
  • Standards ANSI 156.3
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms