Skip Content

DG
FALCON

Hydraulic Falcon SC81-Series Door Closer, Medium Duty Interior, Dark Bronze

  • Item # 2RJ39
  • My Part #
  • Mfr. Model # SC81 FULL RW/PA DKBRZ
  • Catalog Page # N/A
  • Catalog Group # D1153
  • UNSPSC # 30171514
Hydraulic Door Closer,Bronze,Med Duty close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Closer Brand Falcon
  • Item Door Closer
  • Closer Series Falcon SC81
  • Interior/Exterior Interior
  • Hydraulic/Pneumatic Hydraulic
  • Closer Performance Medium Duty
  • Hand Orientation Non-Handed
  • Closer Mounting Style Parallel, Regular, Top Frame
  • Standards Meets Americans with Disabilities Act Guidelines, ANSI A156.4 Grade 1, UL Listed
  • ADA Compliant No
  • Finish Dark Bronze Powder Coat
  • Arm Material Aluminum
  • Arm Type Regular with Full Cover
  • Color Dark Bronze
  • Exterior Door Width 42"
  • Housing Height 3/4"
  • Housing Length 12-1/2"
  • Housing Depth 2-1/4"
  • Includes Full Cover, Parallel Mounting Bracket, Through Bolt and Wood Machine Screw Pack
  • Interior Door Width 24 to 54"
  • Max. Door Opening 180 Degrees
  • Projection from Wall 2-1/4"
  • Spring Size 1-6
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms