Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DG
FALCON

Hydraulic Falcon SC61-Series Door Closer, Standard Duty Interior

  • Item# 1XFG9
  • Mfr. Model# SC 61 Slim Rw/PA AL
  • Catalog Page# N/A
  • Catalog Group# D1156
  • UNSPSC# 30171514
Hydraulic Falcon SC61-Series Door Closer, Standard Duty Interior close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Closer Brand Falcon
  • Item Door Closer
  • Closer Series Falcon SC61
  • Interior/Exterior Interior
  • Hydraulic/Pneumatic Hydraulic
  • Closer Performance Standard Duty
  • Hand Orientation Non-Handed
  • Closer Mounting Style Parallel, Regular, Top Frame
  • Standards Meets Americans with Disabilities Act Guidelines, ANSI A156.4 Grade 1, UL Listed
  • ADA Compliant No
  • Finish Natural
  • Arm Type Regular with Slim Cover
  • Exterior Door Width 36"
  • Housing Height 3/4"
  • Housing Length 9-1/16"
  • Housing Depth 3-1/8"
  • Includes Slim Cover and Parallel Mounting Bracket
  • Interior Door Width 24 to 48"
  • Max. Door Opening 180 Degrees
  • Projection from Wall 3-1/8"
  • Spring Size 1-4
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.