Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TP
FAIRBANKS

Platform Truck, Cap 1800 Lb, 36x72

  • Item# 18F440
  • Mfr. Model# E-LQ-3672-12FPN/411
  • Catalog Page# N/A
  • UNSPSC# 24101504
Platform Truck,Cap 1800 Lb,36x72 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $718.50 / each

Activate Now

to save with

Select AdvantageSM

This item requires 
special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 160.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Platform Truck
  • Load Capacity 1800 lb.
  • Deck Material Wood
  • Handle Type 1-5/16" Steel Tube
  • Overall Height 43"
  • Overall Length 72"
  • Overall Width 72"
  • Caster Wheel Dia. 12"
  • Caster Wheel Material Pneumatic
  • Caster Configuration (2) Rigid, (2) Swivel
  • Caster Wheel Width 3-1/2"
  • Number of Caster Wheels 4
  • Deck Length 72"
  • Deck Width 36"
  • Deck Height 18"
  • Frame Material Steel
  • Gauge 14
  • Finish Powder Coated
  • Color Green/Woodgrain
  • Includes 4 Casters and Removable Handle
  • Handle Pocket Location Single End
  • Assembled/Unassembled Assembled
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.