Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

FAIRBANKS

Platform Truck, Cap 1600 Lb, 30x60

  • Item# 18F431
  • Mfr. Model# E-LQ-3060-6RT/411
  • Catalog Page# N/A
  • UNSPSC# 24101504
Platform Truck,Cap 1600 Lb,30x60 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Platform Trucks

Technical Specs

  • Item Platform Truck
  • Load Capacity 1600 lb.
  • Deck Material Wood
  • Handle Type 1-5/16" Steel Tube
  • Overall Height 34-1/4"
  • Overall Length 60"
  • Overall Width 60"
  • Caster Wheel Dia. 6"
  • Caster Wheel Material Mold-On Rubber
  • Caster Configuration (2) Rigid, (2) Swivel
  • Caster Wheel Width 2"
  • Deck Length 60"
  • Deck Width 30"
  • Deck Height 9-1/4"
  • Frame Material Steel
  • Gauge 14
  • Finish Powder Coated
  • Color Green/Woodgrain
  • Includes 4 Casters and Removable Handle
  • Handle Pocket Location Single End
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms