Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DG
FAIRBANKS

30"L x 18"W x 6-1/8"H Natural General Purpose Dolly, 1000 lb. Load Capacity

  • Item # 2LNJ7
  • Mfr. Model # ED-26-1830-4HR
  • Catalog Page # N/A
  • UNSPSC # 24101503
30"L x 18"W x 6-1/8"H Natural General Purpose Dolly, 1000 lb. Load Capacity close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item General Purpose Dolly
  • Platform Style Open, Carpeted Raised Ends
  • Load Capacity 1000 lb.
  • Platform Length 30"
  • Platform Width 18"
  • Platform Height 6-1/8"
  • Caster Wheel Type Swivel
  • Caster Wheel Dia. 4"
  • Caster Wheel Width 1-1/4"
  • Number of Caster Wheels 4
  • Caster Wheel Material Rubber
  • Platform Material Hardwood
  • Color Natural
  • For Use With Big and Small Items
  • Includes Carpet Covered Ends
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms