Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

FAIRBANKS

Drum Truck, Dual, Load Capacity 1000 lb., Overall Height 58"

  • Item# 18F478
  • Mfr. Model# 9292-HC
  • Catalog Page# N/A
  • UNSPSC# 24101903
Drum Truck, Dual, Load Capacity 1000 lb.,  Overall Height 58" close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $429.25 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 69.8 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Drum Truck
  • Load Capacity 1000 lb.
  • Drum Capacity 30 to 55 gal.
  • Overall Width 24"
  • Overall Height 58"
  • Material Steel
  • Color Green
  • Finish Powder Coated
  • For Use With Steel or Fiber Drums
  • Hand Truck Handle Type Dual Handle
  • Wheel Material Rubber
  • Front Wheel Dia. 10"
  • Front Wheel Width 2-1/2"
  • Overall Depth 24"
  • Noseplate Depth 18"
  • Noseplate Width 24"
  • Wheel Bearings Ball
  • Assembled/Unassembled Assembled
  • Includes Kickstand
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Rated 5 out of 5 by 1reviewer.
Rated 5 out of 5 by Very good product holds up well under harsch conditions and work loads. November 4, 2013
  • 2016-08-28 T04:34:49.645-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_18F478, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.