Skip Content

DG
FAIL-SAFE

LED Chart Light, Nickel

  • Item # 33L676
  • My Part #
  • Mfr. Model # MCL-W-120-BN
  • Catalog Page # N/A
  • UNSPSC # 39111515
LED Chart Light, Nickel close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

LED Patient Room Lighting

• Rated life: 60,000 hr. Temp. range: -20° to 40°C
Provide any environment with soft, low-level illumination. Fit any standard junction box.
UL Listed for use in wet locations.

View More

Technical Specs

  • Item LED Chart Light
  • Fixture Voltage 120
  • Watts 5
  • CRI 85
  • Fixture Length 2-1/2"
  • Fixture Width 3"
  • Fixture Height 5"
  • Color Temp. 4000K
  • Fixture Housing Material Die-Cast Aluminum
  • Lumens Per Watt 6.0
  • Standards UL 1598
  • Includes Single-Gang Junction Box, LED, Face Plate
  • Fixture Warranty 1 yr.
How can we improve our Technical Specifications?

Compliance and Restrictions


  • This item is restricted for international sale.

Alternate Search Terms